Shop All Drywall Screws
Orgill Bulk Nails
Drywall Screw, #8 x 2-1/2 in, Phillips Drive
Mfr # 03581
Zoro # G606869923
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Screw Size #8
- Fastener Length 2-1/2 in
- System of Measurement Inch
- Thread Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orgill Bulk Nails
- MFR # 03581
- Zoro # G606869923
- UPC # 852158004054
- Country of Origin Thailand
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Details
Drive | Phillips |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Fine |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 6 ft, Steel, Grade 2, Hot Dipped Galvanized Finish (4RDN7)
- SUBURBAN BOLT AND SUPPLY M4 X 30 ROLL PIN (A4570040030)
- RED HEAD Large Diameter Tapcon Concrete Screw, 3/8" Dia., Hex, 1-3/4" L, Steel Zinc Plated, 50 PK (LDT-3816)
- SUBURBAN BOLT AND SUPPLY Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L (A0030160048ZYD)
- ORGILL BULK NAILS Drywall Screw, #6 x 7 in, Phillips Drive (3579)
- MIDWEST FASTENER Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Square Drive, 40 PK (30864)
- BUILDRIGHT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 227 PK (08088)
- GRIP-RITE Drywall Screw, #6 x 1-1/4 in, Bugle Head Phillips Drive, 1290 PK (114ZSDS5)
- ZORO SELECT Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 3500 PK (0632CPG)
- GRIP-RITE Drywall Screw, #6 x 1 in, Bugle Head Phillips Drive, 313 PK (1CDWS1)
- SCREW PRODUCTS Drywall Screw, #6 x 1-1/4 in, Steel, Bugle Head Phillips Drive (DW-6114C-50)
- Orgill Bulk Nails Drywall Screws