Shop All Drywall Screws
Orgill Bulk Nails
Drywall Screw, #7 x Phillips Drive
Mfr # 3581
Zoro # G604258521
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Pointed Tip
- Screw Size #7
- System of Measurement Inch
- Thread Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orgill Bulk Nails
- MFR # 3581
- Zoro # G604258521
- UPC # 852158004054
- Country of Origin Thailand
- Category Drywall Screws
Dimensions
Screw Size | #7 |
Details
Drive | Phillips |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Fine |
Tip Type | Pointed |
Description
ORGILL BULK NAILS Drywall Screw, #7 Thread, Fine, 2-1/2 in L, Phillips Drive, Sharp Point, Applicable Materials: Drywall, Wood, Box, 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Helical Insert Repair Kit, Helical Inserts, #8-32, 15 Inserts (33588)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/16 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH040344GR)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 160 mm L, 10 PK (M04100.160.0160)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 7" L, Stainless Steel Plain, 36 PK (B70420.062.0700)
- ORGILL BULK NAILS Drywall Screw, #6 x 7 in, Phillips Drive (3579)
- ZORO SELECT Drywall Screw, #6 x 1-1/8 in, Steel, Flat Head Phillips Drive, 500 PK (U31306.013.0112)
- L.H. DOTTIE Drywall Screw, #6 x 1-1/8 in, Carbon Steel, Flat Head Phillips Drive, 100 PK (WR6118)
- GRIP-RITE Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive, 119 PK (212CDWS1)
- ZORO SELECT Drywall Screw, #8 x 1-1/2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.016.0150)
- BUILDRIGHT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Square Drive, 1180 PK (07728)
- PRO-FIT Drywall Screw, #7 x 2 in (286138)
- Orgill Bulk Nails Drywall Screws