Shop All Drywall Screws
Orgill Bulk Nails
Drywall Screw, #6 x 1-5/8 in, Phillips Drive
Mfr # 03578
Zoro # G906869845
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Screw Size #6
- Fastener Length 1-5/8 in
- System of Measurement Inch
- Thread Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orgill Bulk Nails
- MFR # 03578
- Zoro # G906869845
- UPC # 760226056891
- Country of Origin Thailand
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-5/8 in |
Details
Drive | Phillips |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Fine |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS Self-Drilling Screw, 1/4" x 1 1/4 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1150000)
- J.W. WINCO GN434-26-M4-MT Wing Nut (434-26-M4-MT)
- ARMOR COAT Flat Washer, High Strength, 7/8" dia.-14 (UST237817)
- ZORO SELECT Socket Set Screw, Gr M20, Cup, 25mm L, PK5 (M07840.200.0025)
- ORGILL BULK NAILS Drywall Screw, #6 x 7 in, Phillips Drive (3579)
- SENCO Drywall Screw, #7 x 2 in, Steel, Flat Head Phillips Drive, 1000 PK (07A200P)
- ZORO SELECT Drywall Screw, #8 x 2-1/2 in, Steel, Bugle Head Phillips Drive, 2500 PK (DPBI0-802501-2500P)
- GRIP-RITE Drywall Screw, #8 x 2-1/2 in (212DWS5)
- HOMESTEAD Drywall Screw, #8 x 3 in, Flat Head Phillips Drive (HO414953)
- ZORO SELECT Drywall Screw, #8 x 1 in, Steel, Flat Head Torx Drive, 2000 PK (0816CTG)
- SABERDRIVE Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Torx Drive, 1035 PK (54878)
- Orgill Bulk Nails Drywall Screws