Shop All Drywall Screws
Orgill Bulk Nails
Drywall Screw, #6 x 1-1/4 in, Phillips Drive
Mfr # 03577
Zoro # G706869854
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Screw Size #6
- Fastener Length 1-1/4 in
- System of Measurement Inch
- Thread Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orgill Bulk Nails
- MFR # 03577
- Zoro # G706869854
- UPC # 760226056846
- Country of Origin Thailand
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/4 in |
Details
Drive | Phillips |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Fine |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN Standoff Cutting Guide (KP2842-5)
- SUP-R STUD SUP-R STUD Wedge Anchor, 3/4" Dia., 6-1/4" L, Carbon Steel 20 PK (2434614)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 Steel, Zinc Plated Finish, 50 PK (08227)
- ITW BRANDS TAPCON Concrete Screw, Flat, 4 in L (24397)
- ORGILL BULK NAILS Drywall Screw, #6 x 7 in, Phillips Drive (3579)
- HILLMAN Drywall Screw, #6 x 1-5/8 in, Trim Head (5319926)
- NEWPORT FASTENERS Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 3500 PK (186023-3500)
- ZORO SELECT Drywall Screw, #10 x 1 in, Steel, Flat Head Phillips Drive, 4500 PK (1016CPG)
- ZORO SELECT Drywall Screw, #6 x 1-5/8 in, Steel, Bugle Head Phillips Drive, 500 PK (U31306.013.0162)
- BUILDRIGHT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive, 112 PK (07711)
- SUBURBAN BOLT AND SUPPLY Drywall Screw, #6 x 2-1/4 in (A0650080216)
- Orgill Bulk Nails Drywall Screws