Shop All Drywall Screws
Orgill Bulk Nails
Drywall Screw, #10 x Phillips Drive
Mfr # 93340
Zoro # G804258352
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Pointed Tip
- Screw Size #10
- System of Measurement Inch
- Thread Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orgill Bulk Nails
- MFR # 93340
- Zoro # G804258352
- UPC # 42928032930
- Country of Origin Thailand
- Category Drywall Screws
Dimensions
Screw Size | #10 |
Details
Drive | Phillips |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Fine |
Tip Type | Pointed |
Description
ORGILL BULK NAILS Drywall Screw, #10 Thread, Fine, 3-1/2 in L, Phillips Drive, Sharp Point, Box, 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1-1/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.016.0125)
- MIDWEST FASTENER Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (62965)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 25 PK (M04110.120.0100)
- ZORO SELECT #10-24 x 3-1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51213.019.0350)
- ORGILL BULK NAILS Drywall Screw, #6 x 7 in, Phillips Drive (3579)
- SENCO Drywall Screw, #6 x 1-1/4 in, Flat Head (9626011)
- ZORO SELECT Drywall Screw, #10 x 4-1/2 in, Steel, Flat Head Phillips Drive, 100 PK (U31305.019.0450)
- PRO-FIT Drywall Screw, #8 x 3 in, Phillips Drive (0302178)
- ZORO SELECT Drywall Screw, #10 x 2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.019.0200)
- BUILDRIGHT Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 3500 PK (06804)
- ZORO SELECT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 5000 PK (0626CPG)
- Orgill Bulk Nails Drywall Screws