Shop All Common Nails
Orgill Bulk Nails
Common Nail, Steel, Galvanized Finish
Mfr # 33262
Zoro # G907375376
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Galvanized
- Package Weight 50 lb
- Approx. Pkg. Qty. 1
- Head Diameter 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Orgill Bulk Nails
- MFR # 33262
- Zoro # G907375376
- UPC # 42928127971
- Country of Origin China
- Category Common Nails
Dimensions
Head Diameter | 17/32 in |
Details
Item | Common Nail |
Material | Steel |
Finish | Galvanized |
Package Weight | 50 lb |
Approx. Pkg. Qty. | 1 |
Head Type | Flat |
Description
ORGILL BULK NAILS Log Spike Nail, Steel, Galvanized, Head Type Flat, Shank Type Spiral, Package Quantity 50 lb, Head Size 1732 in, Point Type Diamond
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.837" Replacement Pin Gage P-6 0.0002 Tolerance (4103-0837)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade C, Phosphate and Oil, 53/64 in Ht, 10 PK (U12120.075.0001)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 20 PK (B04104.100.0350)
- E-Z LOK Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 20 mm L, Zinc Alloy, 50 PK (900610-20)
- ORGILL BULK NAILS Spike Hdg Spiral Shk 10in 50lb (0033272)
- ORGILL BULK NAILS Common Nail, 2-1/2 in L, 8D, Hot Dipped Galvanized Finish (54152)
- ORGILL BULK NAILS Common Nail, 6 in L, 60D, Bright Finish (53242)
- ORGILL BULK NAILS Common Nail, 4-1/2 in L, 30D, Bright Finish (53212)
- ORGILL BULK NAILS Common Nail, 8 in L, 100D, Bright Finish (53262)
- ORGILL BULK NAILS Common Nail, 4-1/2 in L, 30D, 5 ga (54212)
- TOTALTURF Common Nail, 3/4 in L, Copper Plated Finish (TO602765)
- Orgill Bulk Nails Common Nails