Shop All Common Nails
Orgill Bulk Nails
Common Nail, 8 in L, 100D, Bright Finish
Mfr # 53262
Zoro # G607449650
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Penny Size 100D
- Package Weight 50 lb
- Approx. Pkg. Qty. 1
- Shank Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orgill Bulk Nails
- MFR # 53262
- Zoro # G607449650
- UPC # 42928127964
- Country of Origin China
- Category Common Nails
Dimensions
Length | 8 in |
Penny Size | 100D |
Details
Item | Common Nail |
Finish | Bright |
Package Weight | 50 lb |
Approx. Pkg. Qty. | 1 |
Shank Type | Smooth |
Description
Bright finish, smooth shank 200 per box, 50 lb box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #4, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.011.0100)
- ZORO SELECT Flange Nut, M5-0.80, Steel, Not Graded, Phosphate, 11 mm Hex Wd, 5 mm Hex Ht, 50 PK (5797PK)
- BOSTITCH Collated Framing Nail, 2 in L, 11 ga, Thickcoat Galvanized, Full Round Head, 15 Degrees (C6R99BCG)
- GRIP-RITE Deck Screw, #8 x 2 in, Flat Head, Torx Drive (2GCS5)
- ORGILL BULK NAILS Common Nail, 2-1/2 in L, 8D, Hot Dipped Galvanized Finish (54152)
- ORGILL BULK NAILS Common Nail, 6 in L, 60D, Bright Finish (53242)
- ORGILL BULK NAILS Common Nail, 4-1/2 in L, 30D, Bright Finish (53212)
- ORGILL BULK NAILS Common Nail, 4-1/2 in L, 30D, 5 ga (54212)
- ORGILL BULK NAILS Spike Hdg Spiral Shk 10in 50lb (0033272)
- PROSOURCE Common Nail, 1-1/4 in L, 3D, Bright Finish (00053072)
- SIMPSON STRONG-TIE Common Nail, 2-1/2 in L, 8D, Hot Dipped Galvanized Finish (N8D5HDG-R)
- Orgill Bulk Nails Common Nails