Shop All Common Nails
Orgill Bulk Nails
Common Nail, 2-1/2 in L, 8D, Hot Dipped Galvanized Finish
Mfr # 54152
Zoro # G307388716
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2-1/2 in
- Penny Size 8D
- Finish Hot Dipped Galvanized
- Package Weight 50 lb
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orgill Bulk Nails
- MFR # 54152
- Zoro # G307388716
- UPC # 651082872001
- Country of Origin China
- Category Common Nails
Dimensions
Length | 2-1/2 in |
Penny Size | 8D |
Details
Item | Common Nail |
Finish | Hot Dipped Galvanized |
Package Weight | 50 lb |
Approx. Pkg. Qty. | 1 |
Description
Popular for general rough framing and construction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 3/4 in Shoulder Lg, Alloy Steel (U07111.075.0075)
- L.H. DOTTIE Lag Screw, 3/8 in, 4 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (LAG384)
- ZORO SELECT Eye Wood Screw Without Shoulder, 1/4"-20, 4 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (07860 3)
- ZORO SELECT Machine Screw Nut, 1/4"-20, Brass, Not Graded, Plain, 3/16 in Ht, 100 PK (2WA21)
- ORGILL BULK NAILS Spike Hdg Spiral Shk 10in 50lb (0033272)
- ORGILL BULK NAILS Common Nail, 4-1/2 in L, 30D, Bright Finish (53212)
- ORGILL BULK NAILS Common Nail, 4-1/2 in L, 30D, 5 ga (54212)
- ORGILL BULK NAILS Common Nail, 8 in L, 100D, Bright Finish (53262)
- ORGILL BULK NAILS Common Nail, 6 in L, 60D, Bright Finish (53242)
- HILLMAN Common Nail, 1 in L, Steel, Bronze Finish, 14 ga, 6 PK (9525)
- GRIP-RITE Common Nail, 4 in L, 20D, Steel, Bright Finish, 6 ga (20C)
- Orgill Bulk Nails Common Nails