Shop All Common Nails
Orgill Bulk Nails
Common Nail, 2-1/2 in L, 8D, Bright Finish
Mfr # 53152
Zoro # G807449504
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2-1/2 in
- Penny Size 8D
- Finish Bright
- Package Weight 50 lb
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Orgill Bulk Nails
- MFR # 53152
- Zoro # G807449504
- UPC # 251080479
- Country of Origin China
- Category Common Nails
Dimensions
Length | 2-1/2 in |
Penny Size | 8D |
Details
Item | Common Nail |
Finish | Bright |
Package Weight | 50 lb |
Approx. Pkg. Qty. | 1 |
Description
Popular for general rough framing and construction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Wood Screw, #9, 2 in, Plain Steel Torx Drive (103099)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 24 mm Shaft Dia, 50 PK (M36000.024.0001)
- RED HEAD Epoxy, 14.38 Oz Container Size Cartridge, Includes Mixing Nozzle (C6P-15)
- GYFORD #6-32 Cup Point Socket Set Screw (HD-S006)
- ORGILL BULK NAILS Common Nail, 2-1/2 in L, 8D, Hot Dipped Galvanized Finish (54152)
- ORGILL BULK NAILS Spike Hdg Spiral Shk 10in 50lb (0033272)
- ORGILL BULK NAILS Common Nail, 8 in L, 100D, Bright Finish (53262)
- ORGILL BULK NAILS Common Nail, 6 in L, 60D, Bright Finish (53242)
- ORGILL BULK NAILS Common Nail, 4-1/2 in L, 30D, Bright Finish (53212)
- ORGILL BULK NAILS Common Nail, 4-1/2 in L, 30D, 5 ga (54212)
- GRIP-RITE Common Nail, 3 in L, 10D, Steel, Bright Finish, 9 ga (3TFMAS)
- Orgill Bulk Nails Common Nails