Shop All Common Nails
Orgill Bulk Nails
Common Nail, 1-1/4 in L, 3D, Bright Finish
Mfr # 53072
Zoro # G807449603
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/4 in
- Penny Size 3D
- Package Weight 50 lb
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Orgill Bulk Nails
- MFR # 53072
- Zoro # G807449603
- UPC # 718928700888
- Country of Origin China
- Category Common Nails
Dimensions
Length | 1-1/4 in |
Penny Size | 3D |
Details
Item | Common Nail |
Finish | Bright |
Package Weight | 50 lb |
Approx. Pkg. Qty. | 1 |
Description
Popular for general rough framing and construction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 10 in, Steel, Black Oxide, 2 PK (40913)
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 2-1/4" L, Stainless Steel Stainless Steel, 50 PK (07310-PWR)
- HOLO-KROME M4-0.70 x 10 mm Hex Flat Machine Screw, Black Alloy Steel (87028)
- TAMPER-PRUF SCREWS #4-40 x 1/2 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK (400480)
- ORGILL BULK NAILS Common Nail, 6 in L, 60D, Bright Finish (53242)
- ORGILL BULK NAILS Spike Hdg Spiral Shk 10in 50lb (0033272)
- ORGILL BULK NAILS Common Nail, 4-1/2 in L, 30D, Bright Finish (53212)
- ORGILL BULK NAILS Common Nail, 8 in L, 100D, Bright Finish (53262)
- ORGILL BULK NAILS Common Nail, 2-1/2 in L, 8D, Hot Dipped Galvanized Finish (54152)
- ORGILL BULK NAILS Common Nail, 4-1/2 in L, 30D, 5 ga (54212)
- VORTEX Ring Shank Stainless Steel Trim Nails Box, White - 0.24 lbs (VO2669051)
- Orgill Bulk Nails Common Nails