Shop All Pneumatic Nails
Orgill Bulk Nails
Collated Roofing Nail, 1-3/4 in L, Galvanized
Mfr # 611110
Zoro # G004299995
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-3/4 in
- Finish Galvanized
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orgill Bulk Nails
- MFR # 611110
- Zoro # G004299995
- UPC # 42928016268
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1-3/4 in |
Details
Item | Collated Roofing Nail |
Finish | Galvanized |
Collation Configuration | Strip |
Description
For asphalt and fiberglass shingles and roofing felt applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 70 mm L, 2 PK (933142)
- ZORO SELECT Fully Threaded Rod, 6-32, 3 ft, Aluminum, Not Graded, Plain Finish (AL.00603203.PL.DAR)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 25 PK (U55010.037.0250)
- TAMPER-PRUF SCREWS 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (51390)
- ORGILL BULK NAILS 1-3/4X .120 Eg Coil Roof 7.2M (0611110)
- BOSTITCH Collated Brad Nail, 1-1/4 in L, 18 ga, Coated, Brad Head, Straight (BT1332B-1M)
- TOOLTIME SB16-1.5-1M Nail Finishing Stick; 16 Gauge x 1.5 In. (TO442286)
- GRIP-RITE Collated Finishing Nail, 2 in L, 15 ga, Galvanized, Round Head, Angled (GRDA21GLM)
- BOSTITCH Collated Framing Nail, 2-1/2 in L, -, Coated, Flat Head, 15 Degrees, 3600 PK (C8R99BD)
- PRO-FIT Collated Framing Nail, 2-3/8 in L, Bright, Round Head, 21 Degrees (616151)
- METABO HPT Collated Finishing Nail, 1-1/4 in L, 15 ga, Electro Galvanized, T-Head Head, Angled (24201SHPT)
- Orgill Bulk Nails Pneumatic Nails