Shop All Finishing Nails
Orgill Bulk Nails
000 Finishing Nail, 10D, 3 in L, Steel, Galvanized, Brad Head, Round Shank, 50 lb
Mfr # 59172
Zoro # G107449433
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Size 10D
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orgill Bulk Nails
- MFR # 59172
- Zoro # G107449433
- UPC # 42928122860
- Country of Origin China
- Category Finishing Nails
Dimensions
Size | 10D |
Length | 3 in |
Details
Material | Steel |
Finish | Galvanized |
Description
Finish nails are used for trim and fine finishing work where a smaller, less visible head is desired PROFIT finish nails come in three basic styles finish, casing and hardened trim and are used to set door and window frames, apply trim and in other applications where appearance is an issue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 1 in Lg, 5 PK (WFTSSS13)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 1-1/8 in Shaft Dia, 10 PK (SHR-112ST PA)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Brass, Not Graded, 5 PK (68336)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain 316 Stainless Steel, 10 mm L, 50 PK (M55010.080.0010)
- ORGILL BULK NAILS Nail Fin Hdg Smth Shk 6D 50Lb (00059132)
- ORGILL BULK NAILS Nail Fin Brt Smth Shk 3D 50Lb (70702)
- ZORO SELECT Finishing Nail, Galv, 10d, PK121 (4NFE4)
- MIDWEST FASTENER 1-1/2" Brass Plated Steel Flat Head Nails 10PK (69748)
- ZORO SELECT Finish Nail, 6d x 2 In L, PK1440 (4NFD5)
- HILLMAN Brad Wire Galv 1 X 17 (122522)
- ZORO SELECT Finish Nail, 6d x 2 In L, PK288 (4NFD1)
- Orgill Bulk Nails Finishing Nails