Shop All Strapping Machines
This Product is Discontinued
Orgapack
Strapping Combo Tool, Standard Duty (Discontinued)
Mfr # ORT50
Zoro # G4109674
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 6 in
- Fits Strap Width 1/2 in to 3/4 in
- Fits Strap Tensile .040
- Tensioner Application Regular Tension General Purpose
- Tool Tension Capacity 900 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Orgapack
- MFR # ORT50
- Zoro # G4109674
- Country of Origin Multiple
- Category Strapping Machines
Dimensions
Overall Height | 6 in |
Fits Strap Width | 1/2 in to 3/4 in |
Max. Strapping Width | 3/4 in |
Min. Strapping Width | 1/2 in |
Details
Fits Strap Tensile | .040 |
Tensioner Application | Regular Tension General Purpose |
Tool Tension Capacity | 900 lb |
Compatible Seal Type | Open Seals |
Tool Style | Feedwheel |
Battery Voltage | 14 V |
Tool Seal Type | Friction Weld |
Tensioner Type | Battery |
Tool Strength | Standard Duty |
Item | Strapping Combo Tool |
Tool Weight | 13 lb |
Tool Power Source | Battery |
Tool Action | Front Action |
Tool Joint Type | Friction Weld |
Description
Strapping Combo Tool, Tool Power Source Battery, Tool Strength Standard Duty, Tool Action Front Action, Fits Strap Width 1/2 in to 3/4 in, Fits Strap Tensile .040, Tool Seal Type Friction Weld, Tool Joint Type Friction Weld, Tool Weight 13 lb, Tool Tension Capacity 900 lb, Tool Style Feedwheel, Tensioner Application Regular Tension General Purpose, Min. Strapping Width 1/2 in, Max. Strapping Width 3/4 in, Overall Height 6 in, Tensioner Type Battery, Compatible Seal Type Open Seals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.