Shop All Strapping Machines
Orgapack
Strapping Combo Tool, Standard Duty
Mfr # 2180.655
Zoro # G4113926
product price: $4,831.99
/ea
Free Shipping & Returns
$4,831.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 10 1/2 in
- Fits Strap Width 1/2 in to 5/8 in
- Tool Joint Type Friction Weld
- Battery Voltage 18 V
- Compatible Seal Type Open Seals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orgapack
- MFR # 2180.655
- Zoro # G4113926
- Country of Origin Switzerland
- Category Strapping Machines
Dimensions
Overall Height | 10 1/2 in |
Fits Strap Width | 1/2 in to 5/8 in |
Max. Strapping Width | 5/8 in |
Min. Strapping Width | 1/2 in |
Handle Length | 5 in |
Details
Tool Joint Type | Friction Weld |
Battery Voltage | 18 V |
Compatible Seal Type | Open Seals |
Tool Strength | Standard Duty |
Tensioner Type | Battery |
Tensioner Application | Regular Tension General Purpose |
Fits Strap Tensile | .040 |
Tool Style | Feedwheel |
Tool Action | Front Action |
Tool Seal Type | Friction Weld |
Tool Power Source | Battery |
Tool Tension Capacity | 600 lb |
Tool Weight | 9 lb |
Item | Strapping Combo Tool |
Description
Strapping Combo Tool, Tool Power Source Battery, Tool Strength Standard Duty, Tool Action Front Action, Fits Strap Width 1/2 in to 5/8 in, Fits Strap Tensile .040, Tool Seal Type Friction Weld, Tool Joint Type Friction Weld, Handle Length 5 in, Tool Weight 9 lb, Tool Tension Capacity 600 lb, Tool Style Feedwheel, Tensioner Application Regular Tension General Purpose, Min. Strapping Width 1/2 in, Max. Strapping Width 5/8 in, Overall Height 10 1/2 in, Tensioner Type Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 5", 2 mil, Clear, Pk1000 (5CNF7)
- SMEAD Three-Ring Binder Poly Index Dividers with Pocket, 11.25 x 9.75, Assorted Colors, 30PK (89421)
- PAC STRAPPING PRODUCTS Global Industrial„¢ Polyester Strapping, 3/4"W x 2400'L x 0.050" Thick, 16" x 6" Core, Green (6850256G24W)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 7", Kraft, 25/Bundle (22XK73)
- ORGAPACK Strapping Combo Tool, Heavy Duty (2180.665)
- UST Walking Gripper with Cutter (UST 1440)
- PAC STRAPPING PRODUCTS Strapping Machine, Table Top, Semiautomatc (PSM1412-IC3A)
- UST Manual Cutter for up to 2 Steel Straps (UST 1415)
- UST Windlass Tensioner with Cutter for 3/8 to 3/4 Cord Straps (E 1540)
- FROMM Strapping Sealer, Manual, Standard Duty (A337/19 13.1916)
- IDL PACKAGING Strapping Machine Kit, Polypropylene, 9900 Ft. L (A.PPSK.12.9900)
- Orgapack Strapping Machines