Shop All Boltless Shelving
Organize It All
Steel Etagere Adjustable Shelves in Black
Mfr # NH-34951-BLK
Zoro # G512337561
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Organize It All
- MFR # NH-34951-BLK
- Zoro # G512337561
- UPC # 14982349514
- Country of Origin Taiwan, Province of China
- Category Boltless Shelving
Description
Double your space with the Organize it All Etagere shelves. Designed with 2 adjustable shelves and a steel frame, this shelf is strong and durable. Can easily fit over a lap top or on a desk to create storage space. Strong enough to hold textbooks, supplies, any storage or decor. The grated shelves allow you to clip and hang pictures, mirrors, keys, and more, maximizing your decor opportunities and storage space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAIRE Locking Pegboard Hooks, 2 in.L, Yellow, PK8 (FH4-2)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 18" Arm (SU-C-6-18)
- KIPP Nut DIN508, D=M14, Nb=16, Carbon Steel Black (K0377.14)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 7 cu ft Volume Capacity (MT02GRAY)
- LORELL Wire Deck Shelving 60" Height x 36" Width x 18" Depth Recycled (99928)
- GLOBAL INDUSTRIAL Center Deck Support, 18inD, Gray (505220)
- HIRSH Boltless Shelving Unit, 18 in D x 48 in W x 72 in H, 5 Shelves, Steel (17313)
- TENNSCO Tie Plate, D x 3"W x 2-3/4"H, Carbon Steel (TP-1)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4818S-5D)
- GLOBAL INDUSTRIAL Single Rivet Beam, 24inL, Gray (254CP83)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Steel (LSS-482484)
- Organize It All Boltless Shelving