Large Slide Out Shelf Organizer in Matte Black
Mfr # 15236-MATTEBLK
Zoro # G512337585
Key Features
- Color Black
- Material Mild Steel
- Overall Height 19.6 in
- Overall Width 13.7 in
- Overall Length 19.6 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Organize It All
- MFR # 15236-MATTEBLK
- Zoro # G512337585
- UPC # 633125290249
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 19.6 in |
Overall Width | 13.7 in |
Overall Length | 19.6 in |
Details
Color | Black |
Material | Mild Steel |
Description
Introducing the Organize It All Slide Out Shelf Organizer, the ultimate solution for maximizing your storage space with ease and efficiency. Crafted from high-quality mild steel, this organizer is built to last, ensuring durability and longevity. Designed to be a space saver, this slide-out shelf utilizes every inch of available space in your cabinets or pantry, allowing you to organize and access your items conveniently. The easy glide mechanism ensures smooth and effortless operation, making it a breeze to retrieve your stored goods. Say goodbye to clutter and hello to an organized space with the Organize It All Slide Out Shelf Organizer. Experience the convenience of efficient storage and durable construction in one sleek package.
- •Dimensions: 19.7" 13.8"x 4.5"
- •Space Saver
- •Easy Glide Mechanism
- •Durable Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Linea Collection Adjustable Swivel Hang (LNWUADSWV)
- EAGLE GROUP Wall Mounted, Gowning Rack, CRM, 24"Wx72"L (C2472-WGR)
- VESTIL Secure Overhead Drum Lifter, 2200 lb. (DRUM-GRAB)
- WARNER Bucket Opener (144)
- RV DESIGNER RV Designer L663 Cam for T and L-Handle Lock - 2-3/4" (L663)
- KOHLER Shelf Kit (1070999-GT1)
- CAMBRO Dunnage Rack with Solid Shelves Top 30", 1500 lb. Capacity, Speckled Gray (EADRS30480)
- STEEL KING Pallet Rack Frame 42"W x 42"D x 192"H, Green (RTFBG042192F01VG)
- ECONOCO Adjustable 2-Way Pipeline Rack (PS2WADJ)
- ECONOCO Pipeline Top for Double Ballet Bar (PSBB2TS-MDF)
- CON-TACT BRAND Con-Tact Grip Prints 4 ft. L X 18 in. W Virtu Black Non-Adhesive Shelf Liner (04F-C7HR6-06)
- Organize It All Shelving & Rack Accessories