Shop All Independent Living Aids
Organize It All
Easy Reach Hook
Mfr # NH-1341
Zoro # G012340382
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.25 in
- Depth 3.25 in
- Width 0.5 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Organize It All
- MFR # NH-1341
- Zoro # G012340382
- UPC # 14982134103
- Country of Origin China
- Category Independent Living Aids
Dimensions
Length | 3.25 in |
Depth | 3.25 in |
Width | 0.5 in |
Details
Material | Metal |
Description
This Neu Home Easy Reach Hook is perfect for reaching clothing hung on high racks. The hook Is tall, light weight, and easy to use. Now with the ability to hang clothes in higher places, you can maximize closet space and keep your space organized.
- •Dimensions: 3.25 x 0.50 x 52.00"
- •Perfect for reaching high hanging items
- •Easy to use
- •Light weight
- •Convenient
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA BATTERY 7.2V LITHIUM-ION 1.5AH (MPBL0715)
- WORLD AMENITIES Bodyography Shampoo, 1.4 oz., 300PK (HA-BD-001A)
- MCKESSON Eye Test Chart (63-3050)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901-BK)
- INVACARE Reliant Lift Battery Replacement (1078276)
- AMERICAN HOSPITAL SUPPLY Reacher, Grabber Style, Non-Slip Pad, 31 Inch, Aluminum, 2PK (AHS-R1-2_PK)
- GOLDEN TECHNOLOGIES Golden Techologies Lift Chair Hand Control Remote (ZKAD-1)
- PROHEAL Portable Urinals for Men Perfect for Travel Driving 32oz Capacity Tight Seal 12 Pack 12PK (PH-16610H-12A)
- BRODA Chair Lock Tilt Cylinder Piston (CYL-LOCK-KIT-270N)
- CALL CARE Tektone 8-Pin Din Single Call Cord 10ft (ET-7021-10)
- CALL CARE Tektone Modular Plug Single Call Cord 10ft (ET-7111-10)
- Organize It All Therapy & Rehabilitation