2 Tier Slide Out Shelf Organizer in Matte Black
Mfr # 15237-MATTEBLK
Zoro # G312337617
Key Features
- Color Black
- Material Mild Steel
- Overall Height 7.9 in
- Overall Width 10.2 in
- Overall Length 7.9 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Organize It All
- MFR # 15237-MATTEBLK
- Zoro # G312337617
- UPC # 633125290256
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 7.9 in |
Overall Width | 10.2 in |
Overall Length | 7.9 in |
Details
Color | Black |
Material | Mild Steel |
Description
Introducing the Organize It All Slide Out Shelf Organizer, the ultimate solution for maximizing your storage space with ease and efficiency. Crafted from high-quality mild steel, this organizer is built to last, ensuring durability and longevity. Designed to be a space saver, this slide-out shelf utilizes every inch of available space in your cabinets or pantry, allowing you to organize and access your items conveniently. The easy glide mechanism ensures smooth and effortless operation, making it a breeze to retrieve your stored goods. Say goodbye to clutter and hello to an organized space with the Organize It All Slide Out Shelf Organizer. Experience the convenience of efficient storage and durable construction in one sleek package.
- •Dimensions: 8"x 10.2"x 9
- •Space Saver
- •Easy Glide Mechanism
- •Durable Construction
- •2 Tier Design Doubling Storage Space
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW30608PHFLAH)
- ZORO SELECT Pegboard Tool Cart, 51in.Hx16in.W, 100 lb. (WOWCART16)
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (410S361878A-PT)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- DC CARGO E-Track Accessories Essentials Kit (KIT4866)
- CON-TACT BRAND Premium Plus Shelf Liner, Nova Crystal Clear 18"x6 Ft., PK6 (06F-C5T57-06)
- QUANTUM STORAGE SYSTEMS Post Basket 18"W x 60"L x 10"H (BSK1860C)
- WARPS LINER SHELF WHT 12""X20' (PM120-W)
- ECONOCO Double Slotted Standard 96"H, Silver, 10PK (SS22/96)
- CLOSETMAID 2 Shelf 12 WHT DR Rack (800200)
- PRAIRIE VIEW INDUSTRIES Prairie View N244848-3 Complete 3 Tier Shelving Units; 48 x 24 x 48 in. (A244848-3)
- Organize It All Shelving & Rack Accessories