Orfit

Orfit 24-5683-1 18 x 24 x 0.08 in. Non-Stick 13 Percent Micro Perforated Splint


product price: $78.39
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Orfit NS features a non-stick coated material, designed to prevent accidental bonding. The material allows for temporary bonding during creation, and permanent bonding is possible when the coating is removed and dry heat is applied. When ready for molding, the material turns transparent. Use this material as a base for different attachments after the coating is removed. The soft version offers increased and accurate molding around anatomic contours. The stiff version offers increased support and strength for larger orthoses.

Features
  • Non-Stick 13 Percent Micro Perforated Splint
  • Easy to trim edges
  • Transparent when activated
  • Contains antibacterial properties
Specifications
  • Dimension: 18" x 24" x 0.08"
  • Weight: 1.34 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.