Orfit 24-4183 3.2 mm Orfizip Light NS Antibacterial Wrist Orthoses with Zipper - Micro Perforated; Blue - Small
Mfr # 24-4183
Zoro # G604068748
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Orfizip Light NS is a zipper closed precut wrist immobilization orthosis that offers a quick and easy one step application. The double sided zipper allows the user to fabricate either left or right handed orthoses. The shape design perforations and soft surface ensure a snug and comfortable fit around the wrist and forearm without straps. Ideal for immobilization and protection of the arm following trauma and/ or surgery. This removable wrist orthosis can also be used for carpal tunnel syndrome and rheumatoid arthritis. The extra lightweight material is completely washable and has optimal skin ventilation. The non stick coating prevents the material from sticking onto bandages or cotton lining. Patients will appreciate the easy on easy off zipper closure and therapists will be amazed at how easily and quickly the orthotic fabrication is completed. Patients with sensitive and/ or fragile skin will especially love the soft velvet surface. This Orfizip comes atomic blue in color and has a 3.2 mm micro perforation.
Specifications- Color: Blue
- Wrist Size: 4.72" to 5.9"
- Orfizip Size: 3.2 mm
- Size: Small
- Dimension: 9.25" x 0.13" x 7.87"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANANA BOAT Sport No Scent Scent Sunscreen Lotion (X301093300)
- DUKAL Woven Gauze Sponge, Sterile 4x 4 8Ply 2's, 1200PK (6408)
- CONAIR Dryer Ion Shine Styler 1875W (146NP)
- ACME UNITED First Aid Only FAE-6013 SmartCompliance Refill 2" X 2" Moleskin Blister Prevention, 10/Box (FAE-6013)
- PROFLEX BY ERGODYNE Knee Sleeve, S, 14"Cir Max, Black (615)
- FABRICATION ENTERPRISES Comfy Splints„¢ Comfy Hand/Wrist Orthosis, Adult Medium with One Cover (24-3090)
- PROFLEX BY ERGODYNE Knee Sleeve, L, 16"Cir Max, Black (615)
- FABRICATION ENTERPRISES Comfy Splints„¢ Comfy Hand/Wrist Orthosis, Adult Large with One Cover (24-3093)
- CURAD Knee Supports, Antibacterial, Universal Size, 4PK, Gray (MIICURIM23333)
- INDACO SRL Indaco SRL 43MXL Vega Aligner - MCL; LCL; PCL; ACL - size XL (43MXL)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Knee Brace Blue L Breathable Neoprene Knee Brace; Blue - Large (Knee Brace Blue L)
- Orfit Immobilizers, Splints & Supports