Shop All Tape Measures
Orficast
Orficast 24-5601-1 2 in. x 9 ft. Thermoplastic Tape; Blue
Mfr # 24-5601-1
Zoro # G204131248
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orficast
- MFR # 24-5601-1
- Zoro # G204131248
- UPC # 714905071255
- Country of Origin China
- Category Tape Measures
Description
Orficast Thermoplastic Tape features thermoplastic threads knitted with cotton weave. It feels soft and its comfortable for the client. This product offers full support and immobilization. The material will adhere to itself while warm, even more so with dry heat.
Features- Thermoplastic Tape
- Color: Blue
- Size: 2" x 9'
- Weight: 0.31 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN TINNER SNIPS 10"" 22GA (22010)
- K TOOL INTL Soc 21Mm 1/2Dr Trq 6Pt 60Ftlb Black (UNKNOWN)
- TOUGHBUILT Pouch, Gray, Polyester (TB-CT-20-LX-2BE)
- KIPP Adjustable Handle, Size: 3 3/8-16X45 Zinc, Black Satin, Comp: Steel (K0116.3A41X45)
- APEX TOOL GROUP Tapes 100-Ft Lufkin Measuring (ST100-07)
- KESON 200 ft Surveyors Tape Measures, 1/4 in Blade (SR-18-200)
- CRESCENT LUFKIN 3/8" x 100' Engineer's Speedwinder® Yellow Clad Long Steel Tape Measure (HYT100D)
- CRESCENT LUFKIN 1/2" x 8' Mezurall® Chrome Case Yellow Clad Power Return Tape Measure (W928)
- L.H. DOTTIE L.H. Dottie ' Conduit Measuring Tape (3000)
- JOHNSON LEVEL & TOOL 25 ft Tape Measure, 1 in Blade (1819-0025)
- CRESCENT LUFKIN Tape Measure Pwr Camo 1Inx25Ft (CMOH625)
- Orficast Measuring and Layout Tools