Shop All LED Light Bulbs
Orein
175-Watt Equivalent ED28 HID LED Light Bulb in Daylight
Mfr # A828B175ND2604
Zoro # G909991697
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Orein
- MFR # A828B175ND2604
- Zoro # G909991697
- UPC # 192968600351
- Country of Origin United States
- Category LED Light Bulbs
Description
HID LED replacement bulbs are the energy efficient, environmentally friendly and safest way to upgrade existing HID bulbs to energy efficient LED lighting technology. Using only 45-Watt each, one of these HID LED replacement lamps produces 5850 Lumens, which is equivalent to a 175-Watt HID lamp. Rated to last for 50,000-hours and suitable for use indoors, outdoors and in enclosed fixtures. These lamps are equipped with a medium E26 base, but also include a socket base adaptor to convert the E26 base to EX39 base, which means these LED HID lamps will fit most HID lamp sockets.Lifetime hours: 50,000Universal voltage: 120-Volt - 277-VoltColor temperature: 5000K daylightLumens: 5850Non-dimmableIncluded socket base adaptor to convert E26 base to EX39 baseFits with most HID lamp fixturesWet ratedSuitable for use in totally enclosed fixturesBallast must be bypassed if presentCase order quantity: 15 each
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 7.5 W S11 Incandescent - Ceramic Green - 2500 Hours - Medium Base - 120V (S3609)
- ECM INDUSTRIES 3 SPD Pull Chain Switch (GSW-34)
- FEIT ELECTRIC Feit T10 E26 Medium Filament LED Bulb Soft White 40 Watt Equivalence (T10L/S/CL/927CA)
- LIVEX LIGHTING Bronze Outdoor Pier Mount Adaptors (7715-07)
- OREIN 150-Watt Equivalent ED28 HID LED Light Bulb E26 Daylight 1-Bulb (A828B150ND2603)
- ILC Replacement GE General Electric G.E F32t8/sp41/u6/eco LED Replacement replacement light bulb lamp (F32T8/SP41/U6/ECO LED REPLACEMENT GE GENERAL EL)
- FEIT ELECTRIC LED, 5 W, A15, Medium Screw (E26), PK2 (BPA1540W927CAFIL2/RP)
- FEIT ELECTRIC LED Lamp, General Purpose, A19 Lamp, 60 W Equivalent, E26 Lamp Base, Soft White Light (A800/827/10KLED/4)
- LUXRITE BR20 LED Light Bulbs 6.5W (45W Equivalent) 460LM 3000K Soft White Dimmable E26 Base 6-Pack (LR31861-6PK)
- FEIT ELECTRIC A21 E26 Medium LED Bulb Tunable WhiteColor Changing 200 Watt Equivalence (OM200/3CCT/LEDI)
- SIGNIFY HID LED, 28 W, ED75, Medium Screw (E26) (28GC/LED/840/ND E26 BB 6/1)
- Orein LED Light Bulbs