Shop All LED Light Bulbs
Orein
150-Watt Equivalent ED28 HID LED Light Bulb E26 Daylight 1-Bulb
Mfr # A828B150ND2603
Zoro # G909991673
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orein
- MFR # A828B150ND2603
- Zoro # G909991673
- UPC # 192968600436
- Country of Origin United States
- Category LED Light Bulbs
Description
LED HID replacement bulbs are the energy efficient, environmentally friendly and safest way to upgrade existing HID bulbs to energy efficient LED lighting technology. Using only 36-Watt each, these LED HID replacement lamps produces 4860 Lumens, which is equivalent to a 150-Watt HID lamp. Rated to last for 50,000-hours and suitable for use indoors and outdoors, these bulbs can be used to replacement any high lumen bulb with a medium E26 base. Non-Dimmable. Suitable for use in enclosed fixtures.Brightness: 4860 LumensEnergy used: 36-Watt equivalent to a 150-Watt HID lampColor temperature: 5000K daylightSuitable for use in totally enclosed fixturesWet rated for use outdoorsMedium E26 baseLifetime hours: 50,000Universal voltage: 120-Volt to 277-VoltCase quantity: 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASD LIGHTING Sheetrock Flushmount Kit, ELP and DLP, 2x4 (ASD-FDW-ELP24)
- LEISURE SPORTS 2-in-1 Leisure Sports Camping Fan and LED Light, Hangs from Ceiling of a Tent, Battery Operated(Black) (559451GJS)
- SUNLITE Gooseneck Rustic Barn Lght Fixture, Wall Mount, E26, A19 60W Max, 12 Inch, Wet Location, Blk (46067-SU)
- NUVO LED Adjustable Vapor Tight Fixture - 20W - 5000K - Gray Finish - 100-277V (65/173)
- DORCY LED Flashlight Bulb 3 V Flanged Base (41-1643)
- SATCO 3W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11903)
- ILC Replacement for Green Creative 12a19g4dim/840 replacement light bulb lamp (12A19G4DIM/840 GREEN CREATIVE)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 4000K Cool White Dimmable E26 Base 24-Pack (LR21422-24PK)
- ILB GOLD Replacement For Satco, Cfd26W/4P/841 Led Replacement (CFD26W/4P/841 LED REPLACEMENT)
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 35K (S29859)
- ILC Replacement for Zoro 3vk30 LED Replacement replacement light bulb lamp (3VK30 LED REPLACEMENT ZORO)
- Orein LED Light Bulbs