Shop All Chainsaw Sharpeners
Oregon
Wedge, Plastic, 8"
Mfr # 23561
Zoro # G8490861
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Oregon
- Length 8 in
- Application Forestry, Garden, Landscape, Woodcutting
- Size 8 in
- For Use With Chainsaw/Polesaw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 23561
- Zoro # G8490861
- UPC # 036577010463
- Country of Origin Multiple
- Category Chainsaw Sharpeners
Dimensions
Length | 8 in |
Size | 8 in |
Details
Item | Wedge, Plastic, 8 in |
Fits Brand | Oregon |
Application | Forestry, Garden, Landscape, Woodcutting |
For Use With | Chainsaw/Polesaw |
Material | Steel |
Product Type | Wedge, Plastic, 8" |
Description
Wedge, Plastic, 8 in., For Use With Chainsaw/Polesaw, Application Forestry, Woodcutting, Garden, Landscape, Length 8 in., Material Steel, Size 8 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON SpeedCut Nano Conversion Kit, 12" - Stihl MS201T, 200, 193T, 192 (614380)
- THE STEP The Step F1007W The Step Stackable 4 in Riser - Green (F1007W)
- STENS Carburetor 616-600 For Honda Most Gx35 Gx35Nt Engines 16100-Z0Z-815 (616-600)
- ZORO SELECT Water Hose, Reniforced PVC, 5/8" ID, 15ft L (SN58R015)
- OREGON DuraCut Bar, .050"Gauge, D025 Bar Mnt, 24" (240ATMD025)
- OREGON VersaCut Bar, .3/8"Ptch, .050"Gauge, D009 Bar Mnt, 20" (200VXLHD009)
- OREGON 18 In. PowerSharp Starter Kit (PS62) (541662)
- OREGON DuraCut Bar, .050"Gauge, D025 Bar Mnt, 18" (180ATMD025)
- OREGON PowerCut Bar, 3/8"Ptch, .058"Gauge, D009 Bar Mnt, 32" (328RNDD009)
- OREGON Hydraulic Assist Pro Saw Chain Grinder (620-120)
- OREGON Assembled File Guide, 4.5mm (31692)
- Oregon Chainsaw Sharpeners