Shop All Chainsaw Parts & Accessories
Oregon
VersaCut Guide Bar, 17"
Mfr # 178VXLHD009
Zoro # G704101307
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 178VXLHD009
- Zoro # G704101307
- UPC # 36577574781
- Country of Origin China
- Category Chainsaw Parts & Accessories
Description
Oregon 178VXLHD009 VersaCut Guide Bar, 17"
Strong, lightweight guide bar designed to perform in a wide range of professional applications.
Key Features Include:
• More precise cutting from a stiffer bar
• Provides better balance on smaller saws
• Lighter weight means less fatigue
• Longer nose life and better performance with a new sprocket nose system
• Reduced rail wear and more precise cutting via better chain fitup
• Fits many models of Husqvarna, Dolmar, Solo, Shindaiwa, Echo, McCulloch and others
Technical Specifications:
• Pitch: 3/8" | Gauge: .058" | Bar Length: 17" | Tail Mount: D009 | Drive Links: 64
• Product Family/Category: VersaCut Guide Bars
Model applications include but are not limited to:
DOLMAR: PS-630, PS-630C, PS-630H, PS-630S, PS-630TLC, PS-6400, PS-6400C, PS-6400H, PS-6400HS, PS-6400S, PS-6400TLC, PS-7300, PS-7300C, PS-7300H, PS-7300HS, PS-7300S, PS-7300TLC, PS-7310, PS-7310C, PS-7310H, PS-7310S, PS-7310TLC, PS-7900, PS-7900C, PS-7900H, PS-7900HS, PS-7900S, PS-7900TLC, PS-7910, PS-7910C, PS-7910H, PS-7910S, PS-7910TLC;
HUSQVARNA: 61, 65, 66, 70, 77, 160, 162, 181, 185, 254, 260, 266, 268, 272, 281, 285, 288, 298, 365, 371, 380, 394, 395, 480, 565, 1100, 2100, 2101, 3120, 2100 XP, 2101 XP, 266 XP, 268 XP, 272 XP, 272 XPG, 281 XP, 288 XP, 298 XP, 3120 XP, 362 XPG, 365 XP, 371 XP| - 371 XPG, 372 XP, 372 XPG, 385 XP, 390 XP, 390 XPG, 394 XP, 394 XPG, 395 XP, 395 XPG, 562 XP, 562 XPG, 570 XP, 572 XP, 575 XP, 576 XP, 576 XPG;
JONSERED: 625, 630, 670, 820, 830, 920, 930, 2065, 2071, 2077, 2083, 2094, 2095, CS 2165, CS 2172, CS 2186, CS 2188;
MAKITA: DCS6400, DCS6401, DCS7300, DCS7301, DCS7900, DCS7901, DCS9010, EA7300P50E, EA7900P50E;
PARTNER: 650, 660, 710, 7000, F65, P100, P55, P65, P70, P7700, R16, R17, R18, R19, R20, R21, R22, R40, R417, R420, R421, R422, R435, R440, R522, R523, S50, S55, S65;
POULAN: 415, 425, 445, 475, 505, ;
SHINDAIWA/SDK/ISEKI: 550, 575, 577, 598, 667, 680, 695, 757, 757C, YB1091, YB801, YB901;
SOLO: 662, 665, 667, 670, 675, 680, 681, 690, 694
Strong, lightweight guide bar designed to perform in a wide range of professional applications.
Key Features Include:
• More precise cutting from a stiffer bar
• Provides better balance on smaller saws
• Lighter weight means less fatigue
• Longer nose life and better performance with a new sprocket nose system
• Reduced rail wear and more precise cutting via better chain fitup
• Fits many models of Husqvarna, Dolmar, Solo, Shindaiwa, Echo, McCulloch and others
Technical Specifications:
• Pitch: 3/8" | Gauge: .058" | Bar Length: 17" | Tail Mount: D009 | Drive Links: 64
• Product Family/Category: VersaCut Guide Bars
Model applications include but are not limited to:
DOLMAR: PS-630, PS-630C, PS-630H, PS-630S, PS-630TLC, PS-6400, PS-6400C, PS-6400H, PS-6400HS, PS-6400S, PS-6400TLC, PS-7300, PS-7300C, PS-7300H, PS-7300HS, PS-7300S, PS-7300TLC, PS-7310, PS-7310C, PS-7310H, PS-7310S, PS-7310TLC, PS-7900, PS-7900C, PS-7900H, PS-7900HS, PS-7900S, PS-7900TLC, PS-7910, PS-7910C, PS-7910H, PS-7910S, PS-7910TLC;
HUSQVARNA: 61, 65, 66, 70, 77, 160, 162, 181, 185, 254, 260, 266, 268, 272, 281, 285, 288, 298, 365, 371, 380, 394, 395, 480, 565, 1100, 2100, 2101, 3120, 2100 XP, 2101 XP, 266 XP, 268 XP, 272 XP, 272 XPG, 281 XP, 288 XP, 298 XP, 3120 XP, 362 XPG, 365 XP, 371 XP| - 371 XPG, 372 XP, 372 XPG, 385 XP, 390 XP, 390 XPG, 394 XP, 394 XPG, 395 XP, 395 XPG, 562 XP, 562 XPG, 570 XP, 572 XP, 575 XP, 576 XP, 576 XPG;
JONSERED: 625, 630, 670, 820, 830, 920, 930, 2065, 2071, 2077, 2083, 2094, 2095, CS 2165, CS 2172, CS 2186, CS 2188;
MAKITA: DCS6400, DCS6401, DCS7300, DCS7301, DCS7900, DCS7901, DCS9010, EA7300P50E, EA7900P50E;
PARTNER: 650, 660, 710, 7000, F65, P100, P55, P65, P70, P7700, R16, R17, R18, R19, R20, R21, R22, R40, R417, R420, R421, R422, R435, R440, R522, R523, S50, S55, S65;
POULAN: 415, 425, 445, 475, 505, ;
SHINDAIWA/SDK/ISEKI: 550, 575, 577, 598, 667, 680, 695, 757, 757C, YB1091, YB801, YB901;
SOLO: 662, 665, 667, 670, 675, 680, 681, 690, 694
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRACIDE Bag-A-Bug 1 Mg. Solid Outdoor Japanese Beetle Bait (HG-16905)
- TOOLITE #10 Not Applicable Scoop Shovel, Plastic Blade, 27 in L Black Polypropylene Handle (49510GR)
- BRIGGS & STRATTON Ratchet Pawl (281505S)
- MTD Blade-21 Universa (490-100-0081)
- OREGON Harvester Rim Drive Sprocket, .404" Pitch, 14-tooth (ORC14404XL)
- OREGON Chainsaw Guide Bar, Power Match, 36 in., 3/8 in. Pitch, .050 in. Gauge, Fits Stihl (360RNDD025)
- OREGON 10" Single Rivet Guide Bar (104MLEA218)
- OREGON ControlCut 18" Bar & Chain (183SFGD025, L74/22BPX074G) .325, .063, 74DL (105670)
- OREGON Oregon .404" Solid Harvester Sprocket Nose Guide Bar, 42cm (422HSFM104)
- OREGON Chain Saw Adjusting Tool, Dual Function (512959)
- OREGON 16" DuraCut Guide Bar (168ATMD009)
- Oregon Chainsaws & Accessories