Shop All Chainsaw Parts & Accessories
Oregon
VersaCut Guide Bar, 15"
Mfr # 158VXLGK041
Zoro # G804101245
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 158VXLGK041
- Zoro # G804101245
- UPC # 36577574330
- Country of Origin China
- Category Chainsaw Parts & Accessories
Description
Oregon 158VXLGK041 VersaCut Guide Bar, 15"
Strong, lightweight guide bar designed to perform in a wide range of professional applications.
Key Features Include:
• More precise cutting from a stiffer bar
• Provides better balance on smaller saws
• Lighter weight means less fatigue
• Longer nose life and better performance with a new sprocket nose system
• Reduced rail wear and more precise cutting via better chain fitup
• Fits Craftsman, Homelite, Poulan and others, for additional fit information please see the part finder.
Technical Specifications:
• Pitch: .325" | Gauge: .058" | Bar Length: 15" | Tail Mount: K041 | Drive Links: 64
• Product Family/Category: VersaCut Guide Bars
Model applications include but are not limited to:
BILTEMA: CS142G;
ECHO: CS-3600, CS-360EVL, CS-3700, CS-3700ES, CS-370ES, CS-3900, CS-390ESX, CS-4000, CS-400EVL, CS-4010, CS-4200, CS-420EMS, CS-420ES, CS-420ES (AUS), CS-420ES (BASIC), CS-420ES (EU), CS-420ES (PRC), CS-4400, CS-440EVL, CS-450, CS-450 (BASIC), CS-450 (RUS), CS-4500, CS-4510, CS-452, CS-452ESX, CS-452ESX (RUS), CS-4600, CS-4610, CS-490ES, CS-5000, CS-500ES, CS-501SX, CS-510, CS-5100, CS-525, CS-550, CS-680, CS-8002;
ISEKI: 389S, 452GS, 452S, YB377, YB495, YB501, YB601, YB691, YB701;
MAKITA: DCS4300, DCS4301, SDK - 389S, SDK - 452GS;
SDK: 452S, YB377, YB495, YB501, YB601, YB691, YB701;
SHINDAIWA: 360, 366, 370, 377, 394, 400, 415, 416, 420, 450, 451, 488, 490, 500, 510, 560, 580, 389S, 389S (AUS), 446S, 451S, 452GS, 452S, 488P, 491S, 501SX, A180B, YB377, YB495, YB501, YB601, YB691, YB701;
TANAKA: ECS4000, ECV-4501;
ZENOAH: G380AVS
Strong, lightweight guide bar designed to perform in a wide range of professional applications.
Key Features Include:
• More precise cutting from a stiffer bar
• Provides better balance on smaller saws
• Lighter weight means less fatigue
• Longer nose life and better performance with a new sprocket nose system
• Reduced rail wear and more precise cutting via better chain fitup
• Fits Craftsman, Homelite, Poulan and others, for additional fit information please see the part finder.
Technical Specifications:
• Pitch: .325" | Gauge: .058" | Bar Length: 15" | Tail Mount: K041 | Drive Links: 64
• Product Family/Category: VersaCut Guide Bars
Model applications include but are not limited to:
BILTEMA: CS142G;
ECHO: CS-3600, CS-360EVL, CS-3700, CS-3700ES, CS-370ES, CS-3900, CS-390ESX, CS-4000, CS-400EVL, CS-4010, CS-4200, CS-420EMS, CS-420ES, CS-420ES (AUS), CS-420ES (BASIC), CS-420ES (EU), CS-420ES (PRC), CS-4400, CS-440EVL, CS-450, CS-450 (BASIC), CS-450 (RUS), CS-4500, CS-4510, CS-452, CS-452ESX, CS-452ESX (RUS), CS-4600, CS-4610, CS-490ES, CS-5000, CS-500ES, CS-501SX, CS-510, CS-5100, CS-525, CS-550, CS-680, CS-8002;
ISEKI: 389S, 452GS, 452S, YB377, YB495, YB501, YB601, YB691, YB701;
MAKITA: DCS4300, DCS4301, SDK - 389S, SDK - 452GS;
SDK: 452S, YB377, YB495, YB501, YB601, YB691, YB701;
SHINDAIWA: 360, 366, 370, 377, 394, 400, 415, 416, 420, 450, 451, 488, 490, 500, 510, 560, 580, 389S, 389S (AUS), 446S, 451S, 452GS, 452S, 488P, 491S, 501SX, A180B, YB377, YB495, YB501, YB601, YB691, YB701;
TANAKA: ECS4000, ECV-4501;
ZENOAH: G380AVS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 10 ft L x 0.5 mm H x 10 ft W Heavy Duty 16 Mil Tarp, Silver/Black, Polyethylene (CT-301-10X10)
- WATER RIGHT 50 Ft Coil Hose Espresso (PCH-050-ES)
- OREGON Gator G3 Blade, 19-1/2" L, 2.5" W (96-309)
- ZIPPO HeatBank® 9s Plus, 9 Hour USB Rechargeable Hand Warmer w/Display, Black (40573)
- OREGON 20" AdvanceCut Guide Bar (203SFHD025)
- OREGON Chain Breaker Punch (26870)
- OREGON SpeedCut Nano Conversion Kit, 10in. .325LP for Stihl MSA161T (637260)
- OREGON AdvanceCut Guide Bar, 24" (243SFHD025)
- OREGON Pro Spur Chainsaw Sprocket, .325 inch, 7 Tooth (108308XF)
- OREGON SpeedCut Nano Conversion Kit, 12in. .325LP for Stihl MSA161T (637261)
- OREGON Bar Nose Kit, .404" SpeedMax RSN Bars (SMR14T)
- Oregon Chainsaw Parts & Accessories