Shop All Chainsaw Sharpeners
Oregon
Tripod Stand for Bench-Type Chainsaw Chain Grinder, Universal Fit, Adjustable Height
Mfr # 554532
Zoro # G104985569
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 554532
- Zoro # G104985569
- Country of Origin China
- Category Chainsaw Sharpeners
Description
OREGON 554532 - Tripod Stand for Bench-Type Chainsaw Chain Grinder, Universal Fit, Adjustable Height >This sturdy Oregon Heavy-Duty Tripod Grinder Stand allows any of the Oregon bench-type chain grinders to be set up and used virtually anywhere. It is height adjustable from 44" to 53.5", is lightweight and durable, folds down for easy transportation, and is quick and easy to assemble. "list-style-type:square"Stable tripod structure provides a safe platform for operating chain grinders Compatible with all Oregon bench grinders Height adjustable from 44" to 53.5" (112cm to 136cm) Foldable design is lightweight and collapsible Easy to transport and re-assemble>Oregon is the world leader in chainsaw guide-bars. It brands bars for many major chainsaw manufacturers & sells Oregon-brand in the replacement market worldwide. Oregon chains are used as original equipment by 90% of the world's chainsaw manufacturers & by most of the world's professional Loggers, farmers, & homeowners. Oregon also produces replacement mower blades, belts, & several other aftermarket replacement parts for power equipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Tine-Bolo 10 Rh (742-04226-0637)
- JOHNSON PUMP Johnson Pump Standard Electric Compact Toilet, Macerator Style, 12V (80-47435-01)
- LOGO BRANDS Notre Dame Navy/White 24 Can Cooler (190-63-1)
- LOGO BRANDS Tampa Bay Buccaneers 24 Can Cooler (630-63)
- OREGON VersaCut Bar, .325"Ptch, .050"Gauge, D025 Bar Mnt, 18" (180VXLGD025)
- OREGON PowerCut Bar, 3/8"Ptch, .050"Gauge, D196 Bar Mnt, 24" (240RNDD196)
- OREGON File Guide, 3/16" (25896)
- OREGON File Guide, 7/32" (25892)
- OREGON PowerCut Bar, 3/8"Ptch, .063"Gauge, D009 Bar Mnt, 42" (423RNDD009)
- OREGON Controlcut Chain, 18" 22BPX .325" 68 DL (L68)
- SUNBELT Granberg Grind-N-Joint II 12.5" x7" x2" (A-B1G721)
- Oregon Chainsaw Sharpeners