Shop All Chainsaw Parts & Accessories
Oregon
Sprocket Needle Bearing 1.664 x 6.3 mm INA
Mfr # 22152
Zoro # G206003093
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oregon
- MFR # 22152
- Zoro # G206003093
- UPC # 36577421429
- Country of Origin Germany
- Category Chainsaw Parts & Accessories
Description
OREGON 22152 - Sprocket Needle Bearing 1.664 x 6.3 mm
- Oregon Sprocket bearings are built to fit OEM's as well as their own sprocket systems.
- Replace your chainsaw's drive sprocket bearing when changing your rim and drum or spur sprocket system.
- Fits the following Oregon systems:
- Consumer Spur Sprockets: 27999, 28000, 112130, 544554, 544555.
- The 22152 bearing is compatible with the following saw models:
- Echo: CS-280e, CS-280ep, CS-290, CS-302, CS-315, CS-330EVL, CS-351.
- Dolmar: PS-34, PS-45.
- John Deere: 25EV, 28, 30, 35, 35EV, 40V.
- Makita: DCS-34.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES 4T Manure Fork (74102)
- AFTERMARKET Hydraulic Seal Kit Tilt Cylinder Fits Case 580K 580SK (G110050)
- HYGEA NATURAL 3 oz Bed Bug Treatment Travel Spray (EXT-1001)
- A & I PRODUCTS Flat Idlers w/ Flanges 5" x5" x1" (A-B1SB727)
- OREGON Chain Saw Adjusting Tool, Dual Function (512959)
- OREGON Guide Filing Sure Sharp (23820)
- OREGON .404" Jet Fit Harvester Guide Bar, 60cm (602HSFL163)
- OREGON Sprocket Needle Bearing 1.588 x 11.2 mm (11893)
- OREGON Bar Groove Cleaner (13616)
- OREGON Chainsaw SpeedCut Nano Sprocket, Pro Spur 325LP-7T, for Husqvarna HVA 535, T535, 536, T536, 540, T540 (610730N)
- OREGON AdvanceCut Guide Bar, 16" (160SXEA095)
- Oregon Chainsaws & Accessories