Shop All Chainsaw Parts & Accessories
Oregon
Sprocket Needle Bearing 1.588 x 14.4 mm
Mfr # 21276
Zoro # G006003101
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 21276
- Zoro # G006003101
- Country of Origin China
- Category Chainsaw Parts & Accessories
Description
OREGON 21276 - Sprocket Needle Bearing 1.588 x 14.4 mm
- Oregon Sprocket bearings are built to fit OEM's as well as their own sprocket systems.
- Replace your chainsaw's drive sprocket bearing when changing your rim and drum or spur sprocket system.
- Fits the following Oregon systems:
- Power Mate Rim Sprocket Systems: 28094X, 22132X, 37969X.
- Pro Spur Sprockets: 32059X, 39425.
- The 21276 bearing is compatible with the following saw models:
- Husqvarna: 181, 185, 281, 285, 288, 298, 394, 394XP, 395, 395XP, 395XPG, 395XPW, 1100, 2100, 2101, 3120XP, Jungle 3120.
- Jonsered: 2095.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORO PowerJet F700 140 mph 725 CFM Electric Handheld Leaf Blower (51624)
- DURAMAX StoreMax Plus 10x8 with molded floor (30225)
- EMSCO GROUP ESP Super Value Saucer Polyethylene Disc 26 in. (1155TD)
- AFTERMARKET Fuel Lift Pump fits Perkins 1104D-44T 1104D-44TA 1104C-44 1104C-44T 4132A018 (4226937M91)
- OREGON Harvester Rim Drive Sprocket, .404" Pitch, 13-tooth (ORC13404XL)
- OREGON AdvanceCut 18" Bar & Chain (180SDEA095, S60/91PX060G) 3/8, .050, 60 DL (509536)
- OREGON AdvanceCut Guide Bar, 18" (183SFHD025)
- OREGON Harvester Guide Bar, 100cm, .404'' Pitch, .080'' Gauge, SpeedMax, Replaceable Sprocket Nose, Jet-Fit (002SMRQ114)
- OREGON .404" Jet Fit Harvester RSN Guide Bar, 82cm (822HSFB149)
- OREGON 20" AdvanceCut Guide Bar (200GDBK041)
- OREGON Guide Bar & Chain Measuring Tool (556418)
- Oregon Chainsaw Parts & Accessories