Shop All Chainsaw Parts & Accessories
Oregon
Sprocket Needle Bearing 1.588 x 11.2 mm
Mfr # 11893
Zoro # G506003113
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oregon
- MFR # 11893
- Zoro # G506003113
- Country of Origin Canada
- Category Chainsaw Parts & Accessories
Description
OREGON 11893 - Sprocket Needle Bearing 1.588 x 11.2 mm
- Oregon Sprocket bearings are built to fit OEM's as well as their own sprocket systems.
- Replace your chainsaw's drive sprocket bearing when changing your rim and drum or spur sprocket system.
- Fits the following Oregon systems:
- Power Mate Rim Sprocket Systems: 24139X, 26831, 28187X, 28611X, 29175X, 34254X, 34425X, 35641X, 36868X, 40070X, 68209X, 100757, 100758X, 108215X, 108565X, 513470X, 513472X.
- Pro Spur Sprockets: 32786X, 32790X, 38071X, 108308X,513471X.
- Consumer Spur Sprockets: 106658X, 107504X.
- The 11893 bearing is compatible with the following saw models:
- Dayton: 4Z251, 4Z397.
- Efco: 156, 165.
- Husqvarna: 40, 45, 49, 50, 51, 55, 55 Rancher, 61 (after S/N 0510572), 154, 254, 257 (after S/N 314-0001), 262 (before S/N 345-0001), 262XP, 266 (after S/N 0510000), 268 (after S/N 0510000), 272 (after S/N 0510000), 340, 340e, 345, 345e, 346, 346XP, 346XPG, 350, 351, 353, 353E-Tech, 355, 355EPA, 357, 357EPA, 357XP, 359, 359EPA, 445, 445e, 450, 450e, 450 Rancher, 455 Rancher, 460, 460 Rancher.
- John Deere: CS56, CS62.
- Jonsered: 410, 420, 425, 435, 490, 590, 625 (after S/N 0510123), 630 (after S/N 0510000), 630 Super (after S/N 0510000), 630 West Coast (after S/N 0510000), 670 (after S/N 0510153), 2041, 2045, 2050, CS2141, CS2145, CS2149, CS2150, CS2152, CS2153, CS2156, CS2159, CS2245, CS2250, CS2250s.
- McCulloch: 515, 605, 610, 650, 655, 700, 805, 850, 855, Mac 1-10 through 10-10, Pro Mac 55, Pro Mac 60, SP-70, Timber Bear.
- Master craft: 54-5723 (before April 1999).
- Montgomery Ward: TMY24084, TMY24086.
- Olympyk: (Oleo Mac) 956, 962.
- Partner: 400, 410, 450, 460, 490, 510, P400, P500, P545, P5000, P5100.
- Pioneer: 970, 1072, 1073, 1074, 2071, 2073, Holiday II, P-20, P-21, P-25, P-26, P-28.
- Poulan/Poulan Pro: 285, 305, 325, 335, 336, 2700, 2800, 3000, 3300.
- Sears: 251200.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER Ignition Coil and Spark Wire for TMD14 Backpack Fogger (1E46FP.1-1) (TMD14-IGTNCOIL)
- MURRAY Pulley , Backside Idler (672754MA)
- WORKFORCE Post Hole Digger, 48in Fiberglass Handles, 16 Gauge Steel Blade (1225-1)
- DRAMM Brass Hose Swivel (72700)
- OREGON Guide Bar & Chain Measuring Tool (556418)
- OREGON SpeedCut Nano Conversion Kit, 12in. .325LP for Stihl MSA161T (637261)
- OREGON AdvanceCut 18" Bar & Chain (180SDEA095, S60/91PX060G) 3/8, .050, 60 DL (509536)
- OREGON Chainsaw SpeedCut Nano Sprocket, C Spur, 325LP-7, for Echo 271T (629321)
- OREGON Chainsaw Bar Protective Cover, 16" (28934)
- OREGON 15" PowerCut Guide Bar (158RNBK095)
- SUNBELT Pocket Chain Breaker 6.5" x4" x1" (A-B110900)
- Oregon Chainsaw Parts & Accessories