Shop All Chainsaw Parts & Accessories
Oregon
SpeedMax Harvester Guide Bar, RSN, 75cm
Mfr # 752SMRQ149
Zoro # G904101336
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 752SMRQ149
- Zoro # G904101336
- UPC # 36577575153
- Country of Origin Canada
- Category Chainsaw Parts & Accessories
Description
Oregon 752SMRQ149 SpeedMax Harvester Guide Bar, RSN, 75cm
Minimize the time between cuts and reduce vibration for your entire cutting system. The SpeedMax XL replacement nose (RSN) guide bar features a wider and stronger body with a re-engineered tail contour that is less likely to throw chains.
Key Features Include:
• Superior durability and bar body strength. Reduced chain deflection with wider bar body
• Rigid and durable 14 tooth replaceable sprocket nose
• Replacement nose features 28% increase length that absorbs most rail wear and can be replaced several times
• The larger 14-tooth sprocket features high-alloy industrial bearings - 14% thicker than the competition
• Pitch: .404" | Gauge: .080" | Bar Length: 76cm | Tail Mount: Q149 | Drive Links: 86
Technical Specifications:
• Pitch: .404" | Gauge: .080" | Bar Length: 76cm | Tail Mount: Q149 | Drive Links: 86
• Product Family/Category: Harvester SpeedMax XL
Model applications include but are not limited to:
G&R: 2430
JOHN DEERE: H758 SUPERCUT, 740 SUPERCUT, 740 SUPERCUT 100, 745 SUPERCUT 100, 752 SUPERCUT
LOGMAX: 5000 WITH SUPER CUT, 7000 WITH 98 XL, 6000 WITH SUPER CUT, 6000 WITH 98 XL, E6 WITH SAW 98 XL, E6 WITH SUPER CUT;
TIMBCO: RD970 SINGLE GRIP, 380;
TIMBERJACK: 752 SUPERCUT;
WARATAH: H 270E, H 414, HTH 250 SUPERCUT, HTH 460 SUPERCUT (2003 & AFTER), HTH250 SUPERCUT|HTH460-SUPER CUT (2003 & After), HTH470-SUPER CUT (2003 & After)
Part Applications Include:
John Deere - 500186; John Deere - F060046; John Deere - F022046; Waratah - WA108260; FLEX - 275M6; GB - FF2 25 80SM; GB XV - HF2 25 80XV; GEM - GEM 404 75 UF; Iggesund - 2801-75; Iggesund - 2801-75-BL; Iggesund - BL2801-75; PMD International - FN-75-80TSN; Qirui - MF25-80TS
Minimize the time between cuts and reduce vibration for your entire cutting system. The SpeedMax XL replacement nose (RSN) guide bar features a wider and stronger body with a re-engineered tail contour that is less likely to throw chains.
Key Features Include:
• Superior durability and bar body strength. Reduced chain deflection with wider bar body
• Rigid and durable 14 tooth replaceable sprocket nose
• Replacement nose features 28% increase length that absorbs most rail wear and can be replaced several times
• The larger 14-tooth sprocket features high-alloy industrial bearings - 14% thicker than the competition
• Pitch: .404" | Gauge: .080" | Bar Length: 76cm | Tail Mount: Q149 | Drive Links: 86
Technical Specifications:
• Pitch: .404" | Gauge: .080" | Bar Length: 76cm | Tail Mount: Q149 | Drive Links: 86
• Product Family/Category: Harvester SpeedMax XL
Model applications include but are not limited to:
G&R: 2430
JOHN DEERE: H758 SUPERCUT, 740 SUPERCUT, 740 SUPERCUT 100, 745 SUPERCUT 100, 752 SUPERCUT
LOGMAX: 5000 WITH SUPER CUT, 7000 WITH 98 XL, 6000 WITH SUPER CUT, 6000 WITH 98 XL, E6 WITH SAW 98 XL, E6 WITH SUPER CUT;
TIMBCO: RD970 SINGLE GRIP, 380;
TIMBERJACK: 752 SUPERCUT;
WARATAH: H 270E, H 414, HTH 250 SUPERCUT, HTH 460 SUPERCUT (2003 & AFTER), HTH250 SUPERCUT|HTH460-SUPER CUT (2003 & After), HTH470-SUPER CUT (2003 & After)
Part Applications Include:
John Deere - 500186; John Deere - F060046; John Deere - F022046; Waratah - WA108260; FLEX - 275M6; GB - FF2 25 80SM; GB XV - HF2 25 80XV; GEM - GEM 404 75 UF; Iggesund - 2801-75; Iggesund - 2801-75-BL; Iggesund - BL2801-75; PMD International - FN-75-80TSN; Qirui - MF25-80TS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 36" x 10 ft. (HC23610)
- ACDELCO Element-Fuel Fltr, Gf157 (GF157)
- ZIPPO Flower Power Design Street Chrome Pocklet Lighter (48579)
- EMPIRE BRASS Empire Brass U-YCH29 Adjustable Concealed Garden Tub Filler with Hi-Arc Spout - 18" Center, Chrome (U-YCH29)
- OREGON SpeedCut Nano Conversion Kit, 12in. .325LP for Stihl MSA161T (637261)
- OREGON Harvester Rim Drive Sprocket, .404" Pitch, 11-tooth (ORC11404XL)
- OREGON .404" Jet Fit Harvester RSN Guide Bar, 82cm (822HSFB149)
- OREGON Sprocket Needle Bearing 1.588 x 11.2 mm (11893)
- OREGON Chain Saw Adjusting Tool, Dual Function (512959)
- OREGON Harvester Rim Drive Sprocket, .404" Pitch, 14-tooth (ORC14404XL)
- A & I PRODUCTS Timber Ridge Guide BAR - 16 20" x4" x1" (A-B116B8LSUH)
- Oregon Chainsaw Parts & Accessories