Shop All Chainsaw Chains
Oregon
SpeedCut Nano Saw Chain 16", .325" Low Profile Pitch, .043" Gauge, 64 Drive Links
Mfr # 80TXL064G
Zoro # G503435085
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 80TXL064G
- Zoro # G503435085
- Country of Origin United States
- Category Chainsaw Chains
Description
The 80TXL064G SpeedCut Nano Saw Chain combines with the SpeedCut Nano guide bar and sprocket to deliver the world's most efficient cutting system designed specifically for battery and low-powered gas saws. The patented new chain chassis delivers optimum performance in the 1-3 HP range resulting in increased cutting speed, longer battery runtime, and reduced tendency to stall. The reshaped micro-chisel cutters provide precision cut quality and excellent surface finish.
• Must be used in combination with an Oregon SpeedCut Nano guide bar and sprocket; not compatible with standard .325" pitch cutting systems
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
• Blued Cutters deliver high-quality protection against corrosion and exclusive OCS-01 Steel provides greater durability
• For battery and gas saws up to 38cc
• Details and Specifications-
Category: SpeedCut Saw Chain
Chain Type: 80TXL
Pitch: .325" Low Profile
Gauge: .043"
Drive Links: 64
Bar Length: 16"
File Size: 5/32"
Package Type: Loop Box
• Must be used in combination with an Oregon SpeedCut Nano guide bar and sprocket; not compatible with standard .325" pitch cutting systems
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
• Blued Cutters deliver high-quality protection against corrosion and exclusive OCS-01 Steel provides greater durability
• For battery and gas saws up to 38cc
• Details and Specifications-
Category: SpeedCut Saw Chain
Chain Type: 80TXL
Pitch: .325" Low Profile
Gauge: .043"
Drive Links: 64
Bar Length: 16"
File Size: 5/32"
Package Type: Loop Box
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA SS Sewer Nozzle, 3 Hole (0124722030)
- OREGON Straight Valve Innertube (71-102)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG O/O)
- STENS Pre-filter (100685)
- OREGON Chisel Chain, 3/8" Pitch, .050" Gauge, Bulk Chain, 100-Ft. Reel (72EXJ100U)
- OREGON AdvanceCut Chain, 14" 90PX 3/8" 52 DL (R52)
- OREGON BAR-CHAIN COMBO 14""27856 (27856)
- OREGON .404" Harvester Guide Bar, 48cm (482HSFM104)
- OREGON Chainsaw Scrench, 13mm X 19mm (57-016)
- OREGON Saw Chain, 20 In., .050 In., 0.325 In.Pitch (H78)
- OREGON AdvanceCut Saw Chain, 18" (91PX064G)
- Oregon Chainsaw Chains