Shop All Chainsaw Chains
Oregon
SpeedCut Nano Saw Chain 12", .325" Low Profile Pitch, .043" Gauge, 46 Drive Links
Mfr # 80TXL051G
Zoro # G803435068
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 80TXL051G
- Zoro # G803435068
- Country of Origin United States
- Category Chainsaw Chains
Description
The 80TXL051G SpeedCut Nano Saw Chain combines with the SpeedCut Nano guide bar and sprocket to deliver the world's most efficient cutting system designed specifically for battery and low-powered gas saws. The patented new chain chassis delivers optimum performance in the 1-3 HP range resulting in increased cutting speed, longer battery runtime, and reduced tendency to stall. The reshaped micro-chisel cutters provide precision cut quality and excellent surface finish.
• Must be used in combination with an Oregon SpeedCut Nano guide bar and sprocket; not compatible with standard .325" pitch cutting systems
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
• Blued Cutters deliver high-quality protection against corrosion and exclusive OCS-01 Steel provides greater durability
• For battery and gas saws up to 38cc
• Details and Specifications-
Category: SpeedCut Saw Chain
Chain Type: 80TXL
Pitch: .325" Low Profile
Gauge: .043"
Drive Links: 51
Bar Length: 12"
File Size: 5/32"
Package Type: Loop Box
• Must be used in combination with an Oregon SpeedCut Nano guide bar and sprocket; not compatible with standard .325" pitch cutting systems
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
• Blued Cutters deliver high-quality protection against corrosion and exclusive OCS-01 Steel provides greater durability
• For battery and gas saws up to 38cc
• Details and Specifications-
Category: SpeedCut Saw Chain
Chain Type: 80TXL
Pitch: .325" Low Profile
Gauge: .043"
Drive Links: 51
Bar Length: 12"
File Size: 5/32"
Package Type: Loop Box
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-B-GONE SCARE EYE DIVERTERS 5PK (MMSED-5)
- GOOD LAND BEE SUPPLY 2 Frame Beekeeping 304 Stainless Steel Drum Honey Motorized Extractor With Stand - Electric 110V (HE2MOT)
- NYLABONE Healthy Edibles Lng Lstng Bacon Treats W (NEB103P)
- PURE GARDEN 9-Foot Outdoor Patio Umbrella, Red (50-101-R)
- OREGON Saw Chain, 16 In., .050 In., 3/8 In. Pitch (S57)
- OREGON 16 Low Profile Chain (S56)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 66 Drive Links (18HX066E)
- OREGON Semi-Chisel Chain, 3/8" Low Profile Pitch, .050" Gauge, 25-Ft. Reel (91VXL025U)
- OREGON Saw Chain, 16 In., .050 In., 3/8 In. Pitch (D60)
- OREGON Chainsaw Chain and Sharpening Stone, Powersharp Replacement for CS1500 18 in. Chainsaw (571037)
- ICS Concrete Chain Saw Bar, 16 In., 0.4 ga. (71600)
- Oregon Chainsaw Chains