Shop All Chainsaw Chains
Oregon
SpeedCut Nano Saw Chain 10", .325" Low Profile Pitch, .043" Gauge, 46 Drive Links
Mfr # 80TXL046G
Zoro # G303435148
$15.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oregon
- MFR # 80TXL046G
- Zoro # G303435148
- Country of Origin United States
- Category Chainsaw Chains
Description
The 80TXL046G SpeedCut Nano Saw Chain combines with the SpeedCut Nano guide bar and sprocket to deliver the world's most efficient cutting system designed specifically for battery and low-powered gas saws. The patented new chain chassis delivers optimum performance in the 1-3 HP range resulting in increased cutting speed, longer battery runtime, and reduced tendency to stall. The reshaped micro-chisel cutters provide precision cut quality and excellent surface finish.
• Must be used in combination with an Oregon SpeedCut Nano guide bar and sprocket; not compatible with standard .325" pitch cutting systems
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
• Blued Cutters deliver high-quality protection against corrosion and exclusive OCS-01 Steel provides greater durability
• For battery and gas saws up to 38cc
• Details and Specifications-
Category: SpeedCut Saw Chain
Chain Type: 80TXL
Pitch: .325" Low Profile
Gauge: .043"
Drive Links: 46
Bar Length: 10"
File Size: 5/32"
Package Type: Loop Box
• Must be used in combination with an Oregon SpeedCut Nano guide bar and sprocket; not compatible with standard .325" pitch cutting systems
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
• Blued Cutters deliver high-quality protection against corrosion and exclusive OCS-01 Steel provides greater durability
• For battery and gas saws up to 38cc
• Details and Specifications-
Category: SpeedCut Saw Chain
Chain Type: 80TXL
Pitch: .325" Low Profile
Gauge: .043"
Drive Links: 46
Bar Length: 10"
File Size: 5/32"
Package Type: Loop Box
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Drive Wheel For Honda Most Hrr216K6 Vkaa, Hrr216K7 Vkaa 42710-Ve2-M02Ze (205-730)
- MASTER MFG Deluxe Trailer Sprayer, Polyethylene Tank, 15 ft Hose Length (SLO-51-060D-MM)
- STENS Air Filter Combo Shop Pack 100-970 For Honda 17210-Ze2-515 (100-970)
- SUNBELT Belt, Pump Drive 33" x4.5" x0.5" (A-5100555)
- OREGON Chisel Chain, 3/8" Ptich, .050" Gauge, Bulk Chain, 100-Ft. Reel (72LPX100U)
- OREGON 3/4" Harvester RSN Guide Bar, 33" (331SNCT229)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 86 Drive Links (18HX086E)
- OREGON 20 Repl Saw Chain (L81)
- OREGON 3/4" Harvester RSN Guide Bar, 36" (361SNCT222)
- OREGON 8 Micro Chain (R34)
- OREGON AdvanceCut Saw Chain, 12", 3/8" Low Profile Pitch, .050" Gauge, 44 Drive Links (91PX044G)
- Oregon Chainsaw Chains