Shop All Chainsaw Chains
Oregon
SpeedCut Nano Guide Bar, 14"
Mfr # 144TXLNA074
Zoro # G904101275
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 144TXLNA074
- Zoro # G904101275
- UPC # 36577612681
- Country of Origin China
- Category Chainsaw Chains
Description
Oregon 144TXLNA074 SpeedCut Nano Guide Bar, 14"
Power through the day with a guide bar engineered specifically for 80TXL saw chain. Designed for professionals, the high-strength body and performance-driven nose components are constructed to exacting tolerances. When the job demands accurate cuts with unmatched speed and endurance to run all-day without downtime, professionals choose SpeedCut Nano.
Key Features Include:
• Longer run time from a uniquely designed SpeedCut Nano 80TXL saw chain which increases saw cutting efficiency
• Increased speed allows compact saws to take on a big projects
• Smooth cuts and nearly no cutting chatter
• Performance that won't stall in the cut
• Fits several Stihl models
Technical Specifications:
• Pitch: .325" Low Profile | Gauge: .043" | Bar Length: 14" | Tail Mount: A074 | Drive Links: 59
• Product Family/Category: SpeedCut Nano SpeedCut Guide Bars
Model applications include but are not limited to:
STIHL: MS 150, MS 150T, MS 170, MS 171, MS 180, MS 181, MS 192, MS 192T, MS 193, MS 193T, MS 200, MS 200 T, MS 201, MS 201 T
Power through the day with a guide bar engineered specifically for 80TXL saw chain. Designed for professionals, the high-strength body and performance-driven nose components are constructed to exacting tolerances. When the job demands accurate cuts with unmatched speed and endurance to run all-day without downtime, professionals choose SpeedCut Nano.
Key Features Include:
• Longer run time from a uniquely designed SpeedCut Nano 80TXL saw chain which increases saw cutting efficiency
• Increased speed allows compact saws to take on a big projects
• Smooth cuts and nearly no cutting chatter
• Performance that won't stall in the cut
• Fits several Stihl models
Technical Specifications:
• Pitch: .325" Low Profile | Gauge: .043" | Bar Length: 14" | Tail Mount: A074 | Drive Links: 59
• Product Family/Category: SpeedCut Nano SpeedCut Guide Bars
Model applications include but are not limited to:
STIHL: MS 150, MS 150T, MS 170, MS 171, MS 180, MS 181, MS 192, MS 192T, MS 193, MS 193T, MS 200, MS 200 T, MS 201, MS 201 T
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Trimmer Line, 0.095" dia., 1394 ft. L (330095075)
- PATIO TRASERO Celebrate Birthday Double-Sided House Flag, Multi Color (PA3914794)
- LEES TACKLE Ss Backing Plate For 30 15 0 Degree Heavy Rod Holders (RH5930)
- ALLSTAR PERFORMANCE Allstar Performance ALL98116 3-Point Retractable Seat Belt; Gray (ALL98116)
- OREGON Harvester Saw Chain, Replacement Tie Straps, 3/4 in. Pitch, 11H and 11BC, 25-Pack (P24569)
- OREGON SpeedCut Nano Guide Bar, 10" (104TXLNA095)
- OREGON PowerCut Professional Chainsaw Chain 18", 3/8" Pitch, .050 Gauge, 68DL (E68)
- OREGON Chisel Chain, 3/8" Ptich, .050" Gauge, Bulk Chain, 100-Ft. Reel (72LPX100U)
- OREGON Saw Chain, 18 In., .050 In., 3/8 In. Pitch (S62)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 96 Drive Links (18HX096E)
- SPORTSMAN Replacement 14" Chainsaw Chains, PR (GCSRC142PK)
- Oregon Chainsaws & Accessories