Shop All Chainsaw Chains
Oregon
SpeedCut Nano Conversion Kit, 16" - Stihl MS180, 170, 171
Mfr # 614385
Zoro # G304101301
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 614385
- Zoro # G304101301
- UPC # 36577617433
- Country of Origin China
- Category Chainsaw Chains
Description
Oregon 614385 SpeedCut Nano Conversion Kit, 16" - Stihl MS180, 170, 171
SpeedCut Nano Conversion Kits has been engineered from the ground up with maximum efficiency in mind. Built to optimize saw performance, SpeedCut Nano is the first .325 Low Profile system and meets the demands of tree care professionals like no other on the market.
Key Features Include:
• For saws in the 1-3hp range (20-38cc)
• Lubritec keeps your chain and guide bar oiled for less friction and longer life
• Longer run time from a uniquely designed SpeedCut Nano 80TXL saw chain which increases saw cutting efficiency
• Increased speed allows compact saws to take on a big projects
• Smooth cuts and nearly no cutting chatter
• Performance that won't stall in the cut
Technical Specifications:
• Pitch: 325" Low Profile Narrow Kerf | Gauge: .043" | Bar Length: 16" | Tail Mount: A074 | Drive Links: 64
• Chain Type: 80TXL
• Bar Part Number: 164TXLNA074
• Spur Sprocket: 7-tooth
• File Size: 5/32"
• Product Family/Category: SpeedCut Nano Chain, Bar, Sprocket Conversion Kit
Model Applications Include:
Stihl - MS 170, MS 171, MS 180, MS 181
SpeedCut Nano Conversion Kits has been engineered from the ground up with maximum efficiency in mind. Built to optimize saw performance, SpeedCut Nano is the first .325 Low Profile system and meets the demands of tree care professionals like no other on the market.
Key Features Include:
• For saws in the 1-3hp range (20-38cc)
• Lubritec keeps your chain and guide bar oiled for less friction and longer life
• Longer run time from a uniquely designed SpeedCut Nano 80TXL saw chain which increases saw cutting efficiency
• Increased speed allows compact saws to take on a big projects
• Smooth cuts and nearly no cutting chatter
• Performance that won't stall in the cut
Technical Specifications:
• Pitch: 325" Low Profile Narrow Kerf | Gauge: .043" | Bar Length: 16" | Tail Mount: A074 | Drive Links: 64
• Chain Type: 80TXL
• Bar Part Number: 164TXLNA074
• Spur Sprocket: 7-tooth
• File Size: 5/32"
• Product Family/Category: SpeedCut Nano Chain, Bar, Sprocket Conversion Kit
Model Applications Include:
Stihl - MS 170, MS 171, MS 180, MS 181
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVIN GardenTech Dust Insect Killer 3 lb (100539964)
- STENS Gasket Set 480-054 For Kohler Kt17, Kt19, M18, M20 25 755 37-S (480-054)
- TOMAHAWK POWER Carburetor for TMD14 Backpack Fogger (1E48FP-E.4) (TMD14-CARB)
- AMES Razorback LHRP Shovel (2593600)
- OREGON Chainsaw Chain, 18", 66 Drive Links (D66)
- OREGON Bar and Chain, 18 In., .050 In., 3/8 In. (39272)
- OREGON 16 Low Profile Chain (S56)
- OREGON Chainsaw SpeedCut Guide Bar and Chain Combo, 18" (578764)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 86 Drive Links (18HX086E)
- OREGON Chainsaw SpeedCut Guide Bar and Chain Combo, 18" (578767)
- DEWALT Chain Pole Saw Replacement 8In (DWO1DT608)
- Oregon Chainsaws & Accessories