Shop All Chainsaw Parts & Accessories
Oregon
SpeedCut Nano Conversion Kit, 16" - Husqvarna 540
Mfr # 614397
Zoro # G804101252
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 614397
- Zoro # G804101252
- UPC # 36577617532
- Country of Origin China
- Category Chainsaw Parts & Accessories
Description
Oregon 614397 SpeedCut Nano Conversion Kit, 16" - Husqvarna 540
SpeedCut Nano Conversion Kits has been engineered from the ground up with maximum efficiency in mind. Built to optimize saw performance, SpeedCut Nano is the first .325 Low Profile system and meets the demands of tree care professionals like no other on the market.
Key Features Include:
• For saws in the 1-3hp range (20-38cc)
• Lubritec keeps your chain and guide bar oiled for less friction and longer life
• Longer run time from a uniquely designed SpeedCut Nano 80TXL saw chain which increases saw cutting efficiency
• Increased speed allows compact saws to take on a big projects
• Smooth cuts and nearly no cutting chatter
• Performance that won't stall in the cut
Technical Specifications:
• Pitch: 325" Low Profile Narrow Kerf | Gauge: .043" | Bar Length: 16" | Tail Mount: A095 | Drive Links: 64
• Chain Type: 80TXL
• Bar Part Number: 164TXLNA095
• Spur Sprocket: 7-tooth
• File Size: 5/32"
• Product Family/Category: SpeedCut Nano Chain, Bar, Sprocket Conversion Kit
Model Applications Include:
Husqvarna - T540 XP
SpeedCut Nano Conversion Kits has been engineered from the ground up with maximum efficiency in mind. Built to optimize saw performance, SpeedCut Nano is the first .325 Low Profile system and meets the demands of tree care professionals like no other on the market.
Key Features Include:
• For saws in the 1-3hp range (20-38cc)
• Lubritec keeps your chain and guide bar oiled for less friction and longer life
• Longer run time from a uniquely designed SpeedCut Nano 80TXL saw chain which increases saw cutting efficiency
• Increased speed allows compact saws to take on a big projects
• Smooth cuts and nearly no cutting chatter
• Performance that won't stall in the cut
Technical Specifications:
• Pitch: 325" Low Profile Narrow Kerf | Gauge: .043" | Bar Length: 16" | Tail Mount: A095 | Drive Links: 64
• Chain Type: 80TXL
• Bar Part Number: 164TXLNA095
• Spur Sprocket: 7-tooth
• File Size: 5/32"
• Product Family/Category: SpeedCut Nano Chain, Bar, Sprocket Conversion Kit
Model Applications Include:
Husqvarna - T540 XP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Sleeve/Washer Assy (74674)
- EXAIR Atomizing Spray Nozzle, 2.5 to 7.5 gph (ER1020SS)
- ALLPOINTS Scraper, Griddle , Chef-Master (1421504)
- RAPALA Compact Line Remover (RCLR)
- OREGON Harvester Rim Drive Sprocket, .404" Pitch, 13-tooth (ORC13404XL)
- OREGON Chainsaw Bar Protective Cover, 20" (28933)
- OREGON Chainsaw SpeedCut Nano Sprocket, Pro Spur 325LP 7T, for Husqvarna HVA 435 (610729N)
- OREGON Guide Bar & Chain Measuring Tool (556418)
- OREGON 3/4" Harvester Guide Bar, Unequal, 59" (591UED9191)
- OREGON Pro Spur Chainsaw Sprocket, .325 inch, 7 Tooth (108308XF)
- A & I PRODUCTS BAR - 20" REPL 200SLHK095 0" x0" x0" (A-B120A0LSUHP)
- Oregon Chainsaw Parts & Accessories