SpeedCut Nano Conversion Kit, 14in. .325LP for Stihl MSA161T
Mfr # 637262
Zoro # G810802266
Key Features
- Width .043 in.
- Sprocket Drive Teeth: 7
- Drive Links: 59
- Includes Saw Chain PN 80TXL059G; .325" Low Profile Guide Bar PN 144TXLNA074; Sprocket PN 625333.
- Chain Gauge: .043"
Product Information
- Brand Oregon
- MFR # 637262
- Zoro # G810802266
- UPC # 36577659556
- Country of Origin China
- Category Chainsaw Parts & Accessories
Dimensions
Width | .043 in. |
Length | 14 in. |
Details
Sprocket Drive Teeth: | 7 |
Drive Links: | 59 |
Includes | Saw Chain PN 80TXL059G; .325" Low Profile Guide Bar PN 144TXLNA074; Sprocket PN 625333. |
Chain Gauge: | .043" |
For Use With | Stihl MSA 161T |
Features | Complete Bar Chain & Sprocket Kit |
Chain Pitch: | .325" Low Profile |
Description
OREGON 637262 SpeedCut NanoTM Conversion Kit, 14in. .325LP for Stihl MSA161T. SpeedCutTM Nano has been engineered from the ground up with maximum efficiency in mind. Built to optimize saw performance, SpeedCut Nano meets the demands of tree care professionals like no other system on the market. SpeedCut Nano is the first ever .325" Low ProfileTM cutting system. By sizing the chain to better match the specific power range of battery-powered and compact light-weight gas-powered saws, we’ve maximized the chain’s efficiency for improved performance. System includes Saw Chain PN 80TXL059G, .325" Low Profile Guide Bar PN 144TXLNA074, and Sprocket PN 625333.
- •Fits Stihl MSA161T
- •Pitch: .325" Low Profile narrow kerf, Gauge: .043", chain drive link count: 59, bar length 14", 7-tooth spur sprocket
- •LubritecTM keeps your chain and guide bar oiled for less friction and longer life
- •Longer run time from a uniquely designed SpeedCut Nano 80TXL saw chain which increases saw cutting efficiency
- •Increased speed allows compact saws to take on a big projects
- •Smooth cuts and nearly no cutting chatter
- •Performance that won't stall in the cut
- •System includes Saw Chain PN 80TXL059G, .325" Low Profile Guide Bar PN 144TXLNA074, and Sprocket PN 625333
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Holder-Tine (686-05008-0638)
- A.R. NORTH AMERICA Kit Valve XJ-E (AR2581)
- CONTINENTAL CONTITECH Hose, Rubber, Premium, Garden, Red, 5/8" (569-028-159)
- POLLAK Pollak 12-907P 9-Way Pin Socket Plastic (12-907P)
- OREGON Pro Spur Chainsaw Sprocket, .325 inch, 7 Tooth (108308XF)
- OREGON Harvester Rim Drive Sprocket, .404" Pitch, 12-tooth (ORC12404XL)
- OREGON Chain Saw Adjusting Tool, Dual Function (512959)
- OREGON AdvanceCut Guide Bar, 24" (243SFHD025)
- OREGON Bar Nose Kit, 3/4" Harvester Bars (40603)
- OREGON Chainsaw SpeedCut Nano Sprocket, Pro Spur 325LP-7T, for Husqvarna HVA 535, T535, 536, T536, 540, T540 (610730N)
- MILWAUKEE TOOL Top Handle Chainsaw Case (49-16-2746)
- Oregon Chainsaws & Accessories