Shop All Chainsaw Parts & Accessories
Oregon
SpeedCut Nano Conversion Kit, 14" - Husqvarna 540
Mfr # 614393
Zoro # G104101259
$65.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oregon
- MFR # 614393
- Zoro # G104101259
- UPC # 36577617501
- Country of Origin China
- Category Chainsaw Parts & Accessories
Description
Oregon 614393 SpeedCut Nano Conversion Kit, 14" - Husqvarna 540
SpeedCut Nano Conversion Kits has been engineered from the ground up with maximum efficiency in mind. Built to optimize saw performance, SpeedCut Nano is the first .325 Low Profile system and meets the demands of tree care professionals like no other on the market.
Key Features Include:
• For saws in the 1-3hp range (20-38cc)
• Lubritec keeps your chain and guide bar oiled for less friction and longer life
• Longer run time from a uniquely designed SpeedCut Nano 80TXL saw chain which increases saw cutting efficiency
• Increased speed allows compact saws to take on a big projects
• Smooth cuts and nearly no cutting chatter
• Performance that won't stall in the cut
Technical Specifications:
• Pitch: 325" Low Profile Narrow Kerf | Gauge: .043" | Bar Length: 14" | Tail Mount: A095 | Drive Links: 59
• Chain Type: 80TXL
• Bar Part Number: 144TXLNA095
• Spur Sprocket: 7-tooth
• File Size: 5/32"
• Product Family/Category: SpeedCut Nano Chain, Bar, Sprocket Conversion Kit
Model Applications Include:
Husqvarna - T540 XP
SpeedCut Nano Conversion Kits has been engineered from the ground up with maximum efficiency in mind. Built to optimize saw performance, SpeedCut Nano is the first .325 Low Profile system and meets the demands of tree care professionals like no other on the market.
Key Features Include:
• For saws in the 1-3hp range (20-38cc)
• Lubritec keeps your chain and guide bar oiled for less friction and longer life
• Longer run time from a uniquely designed SpeedCut Nano 80TXL saw chain which increases saw cutting efficiency
• Increased speed allows compact saws to take on a big projects
• Smooth cuts and nearly no cutting chatter
• Performance that won't stall in the cut
Technical Specifications:
• Pitch: 325" Low Profile Narrow Kerf | Gauge: .043" | Bar Length: 14" | Tail Mount: A095 | Drive Links: 59
• Chain Type: 80TXL
• Bar Part Number: 144TXLNA095
• Spur Sprocket: 7-tooth
• File Size: 5/32"
• Product Family/Category: SpeedCut Nano Chain, Bar, Sprocket Conversion Kit
Model Applications Include:
Husqvarna - T540 XP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSM Horticultural Vinegar, 1 Gal. (81008201618-5)
- CHAPIN Chemical Concentrate Tank (6-8060)
- LIFELINE FITNESS Jungle Gym XT (LLJGXT)
- RIO BRANDS FOLD CHAISE LOUNGE STL (BY405-0154)
- OREGON Chainsaw Guide Bar, VersaCut, 20 in, .325 Pitch, .050 Gauge, for Stihl (200VXLGD025)
- OREGON Guide Bar & Chain Measuring Tool (556418)
- OREGON AdvanceCut Guide Bar, 10" (100SXEA041)
- OREGON Sprocket Needle Bearing 1.588 x 11.2 mm (11893)
- OREGON SpeedCut Nano Conversion Kit, 12" - Husqvarna T435 (614391)
- OREGON Harvester Rim Drive Sprocket, .404" Pitch, 12-tooth (ORC12404XL)
- OREGON 10" Single Rivet Guide Bar (104MLEA218)
- Oregon Chainsaws & Accessories