SpeedCut Nano Conversion Kit, 10in. .325LP for Stihl MSA161T
Mfr # 637260
Zoro # G610802268
Key Features
- Width .043 in.
- Drive Links: 46
- Features Complete Bar Chain & Sprocket Kit
- Includes Saw Chain PN 80TXL046G; .325" Low Profile Guide Bar PN 104TXLNA074; Sprocket PN 625333.
- For Use With Stihl MSA 161T
Product Information
- Brand Oregon
- MFR # 637260
- Zoro # G610802268
- UPC # 36577659532
- Country of Origin China
- Category Chainsaw Parts & Accessories
Dimensions
Length | 10 in. |
Width | .043 in. |
Details
Drive Links: | 46 |
Features | Complete Bar Chain & Sprocket Kit |
Includes | Saw Chain PN 80TXL046G; .325" Low Profile Guide Bar PN 104TXLNA074; Sprocket PN 625333. |
For Use With | Stihl MSA 161T |
Chain Pitch: | .325" Low Profile |
Chain Gauge: | .043" |
Sprocket Drive Teeth: | 7 |
Description
OREGON 637260 SpeedCut NanoTM Conversion Kit, 10in. .325LP for Stihl MSA161T. SpeedCutTM Nano has been engineered from the ground up with maximum efficiency in mind. Built to optimize saw performance, SpeedCut Nano meets the demands of tree care professionals like no other system on the market. SpeedCut Nano is the first ever .325" Low ProfileTM cutting system. By sizing the chain to better match the specific power range of battery-powered and compact light-weight gas-powered saws, we’ve maximized the chain’s efficiency for improved performance. System includes Saw Chain PN 80TXL046G, .325" Low Profile Guide Bar PN 104TXLNA074, and Sprocket PN 625333.
- •Fits Stihl MSA161T
- •Pitch: .325" Low Profile narrow kerf, Gauge: .043", chain drive link count: 46, bar length 10", 7-tooth spur sprocket
- •LubritecTM keeps your chain and guide bar oiled for less friction and longer life
- •Longer run time from a uniquely designed SpeedCut Nano 80TXL saw chain which increases saw cutting efficiency
- •Increased speed allows compact saws to take on a big projects
- •Smooth cuts and nearly no cutting chatter
- •Performance that won't stall in the cut
- •System includes Saw Chain PN 80TXL046G, .325" Low Profile Guide Bar PN 104TXLNA074, and Sprocket PN 625333
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 14 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1420)
- PFERD 1/8" CHAIN SHARP CSX - w/ Round and Flat Files (17299)
- AFTERMARKET One 1 New Fuel Return Tee Fits John Deere 1020 1030 1120 1130 1520 (AT27622)
- ONWARD MFG Broil King Heavy-Duty Grill Brush, Stainless Steel Bristle, Wood Handle, 20 in L (65229)
- OREGON SpeedCut Nano Conversion Kit, 12in. .325LP for Stihl MSA161T (637261)
- OREGON Chainsaw Guide Bar, VersaCut, 20 in, .325 Pitch, .050 Gauge, for Stihl (200VXLGD025)
- OREGON 3/4" Harvester Guide Bar, Unequal, 59" (591UED9191)
- OREGON Chainsaw Guide Bar, AdvanceCut, 18 in, 3/8 in Low Profile, .050 in Gauge for Stihl (180SXEA074)
- OREGON Harvester Rim Drive Sprocket, .404" Pitch, 11-tooth (ORC11404XL)
- OREGON AdvanceCut Guide Bar, 18" (183SFHD025)
- PATIOPLUS 105670 Chainsaw Bar And Chain, 18 In. Bar (PA107031)
- Oregon Chainsaw Parts & Accessories