Shop All Rivet Nuts
Oregon
Single Rivet Guide Bar, 8"
Mfr # 080SDEA041
Zoro # G604101254
original price:
$27.69
9% off
new price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # 080SDEA041
- Zoro # G604101254
- UPC # 36577553588
- Country of Origin China
- Category Rivet Nuts
Details
Item | Rivet Nut |
Description
Oregon 080SDEA041 Single Rivet Guide Bar, 8"
Lightweight, easy to maneuver guide bar for occasional woodcutters using small electric and gasoline powered chain saws.
Key Features Include:
• Fits Craftsman, Homelite, Poulan and others
Technical Specifications:
• Pitch: 3/8" Low Profile | Gauge: .050" | Bar Length: 8" | Tail Mount: A041 | Drive Links: 33
• Product Family/Category: Single Rivet Guide Bars
Model applications include but are not limited to:
CASTORAMA: FPPS710;
CHICAGO: 68862 Pole Saw;
CRAFTSMAN: 151.74326;
EARTHWISE: CCS30008 18Volt, CVPS41008, NVPS42108, CPS40108, LPS40208, PS40008, PS43008;
ECHO: CS-2510TES, CS-2511TES, CS-2600ES, CS-260T, CS-260TES, CS-2700ES, CS-270WES, CS-280T, CS-280TES, CS-280WES, CS-281WES;
EINHELL: GC-EC 750 T, GC-EC 750 T KIT, GC-LC 750 T KIT, GE-EC 720T, GE-HC 18LI, GE-LC 18 LI T;
FESTOOL: SSU;
FLEURELLE: FEAS 6020T HOCHENTASTER, FEKS 2040;
GARDOL: GASI 24-20, GATS-E 20 LI, GETS-E 710 KIT, GHH-E20 LI, POLE SAW GASI 24-20;
GRIZZLY: BKS 25 L, EKS 710 T;
HECHT: 955W, 975W, 976W;
HURRICANE: HESI 750, HESI 750-1;
HUSQVARNA: 23, 41, 136, 137, 141, 142, 243, 325P4X, E16, E316, E317, E321, T425;
MAC ALLISTER: MPS750S-2;
MOGATEC: IEAS 600, ITHK;
MR. GARDENER: HA 18 LI, HA 18 LI T PXC, HA 18 LI-2 18V;
OREGON: PS750;
PATTFIELD: PE-AHE 18 LI, PE-AMT, PE-EAS;
POWER FIST: 8206286;
REMINGTON: RM4050, RM4050B;
SHINDAIWA: 250TCS, 250TS, 251TS;
STERWINS: 18195660, EPS2-20.3;
SUN JOE: SWJ802E Pole Saw, iON8PS Pole Saw, SWJ800E Pole Saw, SWJ806E, SWJ801E;
TITAN: TTB426GDO, TTK587GDO, TTL650GDO;
WEN: 4021, 4019;
WORX: WG310
Part Applications Include:
Echo - X120-000020; X120-000021
Lightweight, easy to maneuver guide bar for occasional woodcutters using small electric and gasoline powered chain saws.
Key Features Include:
• Fits Craftsman, Homelite, Poulan and others
Technical Specifications:
• Pitch: 3/8" Low Profile | Gauge: .050" | Bar Length: 8" | Tail Mount: A041 | Drive Links: 33
• Product Family/Category: Single Rivet Guide Bars
Model applications include but are not limited to:
CASTORAMA: FPPS710;
CHICAGO: 68862 Pole Saw;
CRAFTSMAN: 151.74326;
EARTHWISE: CCS30008 18Volt, CVPS41008, NVPS42108, CPS40108, LPS40208, PS40008, PS43008;
ECHO: CS-2510TES, CS-2511TES, CS-2600ES, CS-260T, CS-260TES, CS-2700ES, CS-270WES, CS-280T, CS-280TES, CS-280WES, CS-281WES;
EINHELL: GC-EC 750 T, GC-EC 750 T KIT, GC-LC 750 T KIT, GE-EC 720T, GE-HC 18LI, GE-LC 18 LI T;
FESTOOL: SSU;
FLEURELLE: FEAS 6020T HOCHENTASTER, FEKS 2040;
GARDOL: GASI 24-20, GATS-E 20 LI, GETS-E 710 KIT, GHH-E20 LI, POLE SAW GASI 24-20;
GRIZZLY: BKS 25 L, EKS 710 T;
HECHT: 955W, 975W, 976W;
HURRICANE: HESI 750, HESI 750-1;
HUSQVARNA: 23, 41, 136, 137, 141, 142, 243, 325P4X, E16, E316, E317, E321, T425;
MAC ALLISTER: MPS750S-2;
MOGATEC: IEAS 600, ITHK;
MR. GARDENER: HA 18 LI, HA 18 LI T PXC, HA 18 LI-2 18V;
OREGON: PS750;
PATTFIELD: PE-AHE 18 LI, PE-AMT, PE-EAS;
POWER FIST: 8206286;
REMINGTON: RM4050, RM4050B;
SHINDAIWA: 250TCS, 250TS, 251TS;
STERWINS: 18195660, EPS2-20.3;
SUN JOE: SWJ802E Pole Saw, iON8PS Pole Saw, SWJ800E Pole Saw, SWJ806E, SWJ801E;
TITAN: TTB426GDO, TTK587GDO, TTL650GDO;
WEN: 4021, 4019;
WORX: WG310
Part Applications Include:
Echo - X120-000020; X120-000021
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M8-1.25 Flange Bolt, Zinc Plated Steel, 50 mm L, 5 PK (933088)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMN1)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 1"-12, Stainless Steel, Plain (A2431000000~)
- ZORO SELECT Finishing Nail, Galv, 8d, PK182 (4NFE3)
- MARSON Rivet Nut, #10-24 Thread Size, Aluminum, 100 PK (M47630)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.365 in - 0.375 in Flange Dia., .495 in - .525 in L, Steel, 1000 PK (XS-08130S)
- GOEBEL Rivet Nut, #10-32 Thread Size, Steel, 250 PK (SKS4-1032-130)
- STANLEY ENGINEERED FASTENING Rivet Nut, #6-32 Thread Size, 0.499 in L, Clorophrene, Rubber, 25 PK (347042/666)
- G.L. HUYETT Rivet Nut, 3/8"-16 Thread Size, 0.655 in Flange Dia., .685 in L, Steel (BTI-CAH2-3716-150/B1)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., 0.685 in L, Steel, 25 PK (U69135.037.0150)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.34 in Flange Dia., 0.475 in L, Steel, 100 PK (CAK2-1024-130-100)
- Oregon Rivet Nuts