Shop All Chainsaw Sharpeners
Oregon
Side Slide Breaker Anvil, for Oregon Chain Grinder and Chain Breakers
Mfr # 111939
Zoro # G904985554
product price: $25.99
/ea
$25.99
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
- Brand Oregon
- MFR # 111939
- Zoro # G904985554
- Country of Origin Italy
- Category Chainsaw Sharpeners
Description
OREGON 111939 - Side Slide Breaker Anvil for Oregon Chain Grinder and Chain Breakers"list-style-type:square"Anvil for 1/4", 3/8" Low Profile, .325", 3/8", And .404" ChainCompatible models include: 24548B and 24548-si Oregon Bench Chain Grinders; 24548-si and 24548A Oregon Chain BreakersMade In ItalyProduct Type: Replacement and Miscellaneous PartsCategory: Chain Breakers>Oregon is the world leader in chainsaw guide-bars. It brands bars for many major chainsaw manufacturers & sells Oregon-brand in the replacement market worldwide. Oregon chains are used as original equipment by 90% of the world's chainsaw manufacturers & by most of the world's professional Loggers, farmers, & homeowners. Oregon also produces replacement mower blades, belts, & several other aftermarket replacement parts for power equipment.
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
- RAIN BIRD Valve, Inline, 3/4 In (CP075)
- ECHO Cross Fire Trimmer Line, .095" Dia. (314095053)
- CAMP CHEF FLAT TOP GRIDDLE 30 (SG30)
- MTD Clip Asm-Front (631-04516A)
- OREGON Standard Replacement Punch for Bench Model Chain Breaker (38594)
- OREGON VersaCut Bar, .3/8"Ptch, .058"Gauge, D009 Bar Mnt, 20" (208VXLHD009)
- OREGON Head Return Spring for Oregon Saw Chain Bench Grinder (546946)
- OREGON Logger Filing Vise (26368A)
- OREGON Arm Return Spring for Oregon Saw Chain Bench Grinder (511AX, 520-120) (522651)
- OREGON DuraCut Bar, .050"Gauge, Z095 Bar Mnt, 18" (180ATMZ095)
- OREGON Chain Grinding Wheel, 1/8" x 4-1/8 (OR4125-18A)
- Oregon Chainsaw Sharpeners