Shop All Chainsaw Chains
Oregon
Saw Chain, 20 In., .050 In., 0.325 In.Pitch
Mfr # H78
Zoro # G1537347
product price: $31.66
/ea
$31.66
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bar Length 20 in
- File Size 3/16 in
- Gauge 0.05 in
- Pitch 0.325 in
- Number of Links 78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # H78
- Zoro # G1537347
- UPC # 036577003205
- Country of Origin Multiple
- Category Chainsaw Chains
Dimensions
Bar Length | 20 in |
File Size | 3/16 in |
Compatible Bar Length | 20 in |
Details
Item | Chainsaw Chain |
Gauge | 0.05 in |
Pitch | 0.325 in |
Number of Links | 78 |
Includes | Guard Link/Slanted Depth Gauge |
Features | Guard Link or Slanted Depth Gauge |
Product Type | Chainsaw Chain |
Sharpening Stone Included | No Sharpening Stone Included |
Compatible Chainsaw Manufacturer | Craftsman, Cub Cadet, ECHO, EFCO, Gio, HiKOKI, Homelite, Husqvarna, John Deere, Jonsered, Makita, McCulloch, MTD, Partner, Pioneer, Poulan, Powerhorse, Remington, Ryobi, Shindaiwa, Tanaka |
Description
Chainsaw Chain, Product Type Chainsaw Chain, Compatible Bar Length 20 in, Pitch 0.325 in, Gauge 0.05 in, Number of Links 78, File Size 3/16 in, Bar Length Included Not Applicable, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Craftsman, Cub Cadet, ECHO, EFCO, Gio, HiKOKI, Homelite, Husqvarna, John Deere, Jonsered, Makita, McCulloch, MTD, Partner, Pioneer, Poulan, Powerhorse, Remington, Ryobi, Shindaiwa, Tanaka, Includes Guard Link/Slanted Depth Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE PW Adapter, 3/8" QD Plug x 3/8" MPT (44048686)
- MAYNE 45 gal Polyethylene Patio Storage Bin, White (4835-W)
- PYLE 6-Stringclassic Guitar Junior Scale30Ææá (PGACLS30)
- LAMOTTE 60 ml Free Chlorine DPD (LA34936)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 86 Drive Links (18HX086E)
- OREGON Chisel Chain, 3/8" Pitch, .050" Gauge, Bulk Chain, 100-Ft. Reel (72EXL100U)
- OREGON SpeedCut Nano Saw Chain 14", .325" Low Profile Pitch, .043" Gauge, 59 Drive Links (80TXL059G)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .050" Gauge, 70 Drive Links (72EXJ070G)
- OREGON .404" Harvester Guide Bar, Spray, 75cm (752HSFL114)
- OREGON PowerCut .325" Pitch, 0.63" Guage Saw Chain, 81 Drive Links (22LGX081G)
- OREGON AdvanceCut 16 in. 56 links Chainsaw Chain (S56T)
- Oregon Chainsaws & Accessories