Shop All Chainsaw Chains
Oregon
Saw Chain, 18 In., .050 In., 0.325 In.Pitch
Mfr # H72
Zoro # G2260517
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 18 in
- File Size 3/16 in
- Gauge 0.05 in
- Pitch 0.325 in
- Number of Links 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oregon
- MFR # H72
- Zoro # G2260517
- UPC # 036577002161
- Country of Origin Multiple
- Category Chainsaw Chains
Dimensions
Bar Length | 18 in |
File Size | 3/16 in |
Compatible Bar Length | 18 in |
Details
Item | Chainsaw Chain |
Gauge | 0.05 in |
Pitch | 0.325 in |
Number of Links | 72 |
Features | Guard Link or Slanted Depth Gauge to Minimize Kickback |
Product Type | Chainsaw Chain |
Sharpening Stone Included | No Sharpening Stone Included |
Compatible Chainsaw Manufacturer | Craftsman, Cub Cadet, ECHO, EFCO, Gio, HiKOKI, Homelite, Husqvarna, John Deere, Jonsered, Makita, McCulloch, Partner, Pioneer, Poulan, Powerhorse, Remington, Ryobi, Shindaiwa, Tanaka, Troy-Bilt |
Description
Chainsaw Chain, Product Type Chainsaw Chain, Compatible Bar Length 18 in, Pitch 0.325 in, Gauge 0.05 in, Number of Links 72, File Size 3/16 in, Bar Length Included Not Applicable, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Craftsman, Cub Cadet, ECHO, EFCO, Gio, HiKOKI, Homelite, Husqvarna, John Deere, Jonsered, Makita, McCulloch, Partner, Pioneer, Poulan, Powerhorse, Remington, Ryobi, Shindaiwa, Tanaka, Troy-Bilt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New Twist Grip Set (260-224)
- GEMPLERS Replacement Strainer Inlet (33-103121)
- WEBER Weber Q1000 Gas Grill (50060001)
- VALTERRA Phoenix Faucets by Valterra PF284008 Renewable Brass Seats for 2 and 3-Valve Tub/Showers - Pair (PF284008)
- OREGON Harvester Saw Chain, Replacement Cutters, Right-Hand, .404 in. Pitch for 19HX Series Chain, 25-Pack (597692)
- OREGON Chainsaw Chain and Sharpening Stone, Powersharp Replacement for CS1500 18 in. Chainsaw (571037)
- OREGON Chainsaw Chain, 18", 68 Drive Links (D68)
- OREGON AdvanceCut Chain, 14" 90PX 3/8" 52 DL (R52)
- OREGON 20 Repl Saw Chain (L81)
- OREGON Micro Chisel Chain, 3/8" Pitch, .050" Gauge, Bulk Chain, 100-Ft. Reel (72RD100U)
- AFTERMARKET Chainsaw Chain Windsor GB B1DFC50S084 A50C1PL84 A1LM84E (C-CCH-0009-810)
- Oregon Chainsaw Chains