Shop All Chainsaw Chains
Oregon
Saw Chain, 16 In., .050 In., 3/8 In. Pitch
Mfr # S56
Zoro # G3410477
$22.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bar Length 16 in
- File Size 5/32 in
- Gauge 0.05 in
- Pitch 3/8 in
- Number of Links 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oregon
- MFR # S56
- Zoro # G3410477
- UPC # 036577000501
- Country of Origin Multiple
- Category Chainsaw Chains
Dimensions
Bar Length | 16 in |
File Size | 5/32 in |
Compatible Bar Length | 16 in |
Details
Item | Chainsaw Chain |
Gauge | 0.05 in |
Pitch | 3/8 in |
Number of Links | 56 |
Includes | Guard Link/Slanted Depth Gauge |
Features | Guard Link or Slanted Depth Gauge |
Product Type | Chainsaw Chain |
Compatible Chainsaw Manufacturer | Allis Chalmers, Stanley Black & Decker, Black Max, Chicago, Craftsman, Dayton, Dolmar, Earthwise, ECHO, EFCO, Green Machine, Greenworks, Homelite, Husqvarna, John Deere, Jonsered, Kobalt, Makita, Mastercraft, McCulloch, Oregon, Partner, Pioneer, Poulan, Powerhorse, RedMax, Remington, Ryobi, Shindaiwa, Skil, Solo, Sun Joe, Sunrise, Tanaka, Troy-Bilt, Wen, Zombi |
Sharpening Stone Included | No Sharpening Stone Included |
Description
Chainsaw Chain, Product Type Chainsaw Chain, Compatible Bar Length 16 in, Pitch 3/8 in, Gauge 0.05 in, Number of Links 56, File Size 5/32 in, Bar Length Included Not Applicable, Sharpening Stone Included No Sharpening Stone Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 12 ft L x 0.5 mm H x 10 ft W Heavy Duty 10 Mil Tarp, Blue, Polyethylene (CT-605-10X12)
- RACK’EM RACKS RackEm Racks 7010 Vertical 6-rod fishing rod rack - economy (7010)
- AFTERMARKET Radiator Cap (CSC20-0004)
- BELL SPORTS Bell Sports 7025227 Universal Bike Pedals (130305)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 100' Reel (18HX100R)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .063" Gauge, 115 Drive Links (75EXL115G)
- OREGON Saw Chain, 20 In., .050 In., 3/8 In. Pitch (D70)
- OREGON 11H Harvester Chain, Semi Chisel, 3/4" Pitch, .122" Gauge, 56 Drive Links (11H056E)
- OREGON PowerCut .325" Pitch, 0.63" Guage Saw Chain, 81 Drive Links (22LGX081G)
- OREGON 18 Low Profile Chain (S62)
- OREGON Chisel Chain, 3/8" Ptich, .058" Gauge, Bulk Chain, 100-Ft. Reel (73LPX100U)
- Oregon Chainsaws & Accessories