Shop All Chainsaw Chains
Oregon
Saw Chain, 14 In., .050 In., 3/8 In. Pitch
Mfr # S50
Zoro # G3184517
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 14 in
- File Size 5/32 in
- Gauge 0.05 in
- Pitch 3/8 in
- Number of Links 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oregon
- MFR # S50
- Zoro # G3184517
- UPC # 036577000457
- Country of Origin Multiple
- Category Chainsaw Chains
Dimensions
Bar Length | 14 in |
File Size | 5/32 in |
Compatible Bar Length | 14 in |
Details
Item | Chainsaw Chain |
Gauge | 0.05 in |
Pitch | 3/8 in |
Number of Links | 50 |
Includes | Guard Link/Slanted Depth Gauge |
Features | Guard Link or Slanted Depth Gauge |
Product Type | Chainsaw Chain |
Compatible Chainsaw Manufacturer | Craftsman, Homelite, Mastercraft, McCulloch, Olympyk, Remington, STIHL |
Sharpening Stone Included | No Sharpening Stone Included |
Description
Chainsaw Chain, Product Type Chainsaw Chain, Compatible Bar Length 14 in, Pitch 3/8 in, Gauge 0.05 in, Number of Links 50, File Size 5/32 in, Bar Length Included Not Applicable, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Craftsman, Homelite, Mastercraft, McCulloch, Olympyk, Remington, STIHL, Includes Guard Link/Slanted Depth Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Deck Belt Wright Mfg 75952 71460002 7078225 265996 (C-BLT-0090-810)
- MULTIPET SWINGN SAFARI DOG TOY22"" (22376)
- BIRD BARRIER Dura-Spike, 8" Extra Wide, 3 ft. (BP-S600)
- PROGRESSIVE DYNAMICS Progressive Dynamics PD5110610V 5100 Series Automatic Transfer Switch - 120 VAC, 30 Amp w/Screw (PD5110010QV)
- OREGON PowerCut Professional Chainsaw Chain 24", 3/8" Pitch, .050 Gauge, 84DL (E84)
- OREGON Chainsaw Guide Bar and Chain Combo, 12" (105698)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 104 Drive Links (18HX104E)
- OREGON Chainsaw Guide Bar and Chain Measuring Tool (556418)
- OREGON Low Prof, Semi Chisel Chain, 16", 55Dr Link (S55)
- OREGON Micro Chisel Chain, 3/8" Pitch, .050" Gauge, Bulk Chain, 100-Ft. Reel (72RD100U)
- DEWALT Chain (DWO1DT620)
- Oregon Chainsaw Chains