Shop All Chainsaw Chains
Oregon
RipCut Saw Chain, 3/8" Pitch, .050" Gauge, 68 Drive Links
Mfr # 72RD068G
Zoro # G403435048
$47.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oregon
- MFR # 72RD068G
- Zoro # G403435048
- Country of Origin Brazil
- Category Chainsaw Chains
Description
The 72RD068G RipCut Saw Chain reel is specifically made for ripping (making cuts parallel to the wood grain). 72 RD chain has a special ripping application grind for making dimensional boards and plank from larger timber. This chain is designed to be used on chain-type sawmills and is not recommended for hand-held use.
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Exclusive OCS-01 Steel provides greater durability
• For saw sizes 50-100 cc
• For ripping cuts only. Do not use for any type of cutting other than ripping.
• Details and Specifications-
Category: RipCut Saw Chain
Chain Type: 72RD
Pitch: 3/8"
Gauge: .050"
Drive Links: 68
File Size: 7/32"
Package Type: Loop Box
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Exclusive OCS-01 Steel provides greater durability
• For saw sizes 50-100 cc
• For ripping cuts only. Do not use for any type of cutting other than ripping.
• Details and Specifications-
Category: RipCut Saw Chain
Chain Type: 72RD
Pitch: 3/8"
Gauge: .050"
Drive Links: 68
File Size: 7/32"
Package Type: Loop Box
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 20V MAX* Lithium Sweeper (LSW221)
- ZORO SELECT Snow Fence, 4 ft. H, 100 ft. L, Orange (90600104)
- DECKER MFGMPANY Spiral Curry Comb (15-S)
- FIMCO Manifold Repair Kit (7772087)
- OREGON 16 Repl Cutting Chain (R56)
- OREGON AdvanceCut 14 Bar & Chain Combo, 3/8, .050, 53 DL (27859)
- OREGON .404" Harvester Guide Bar, Spray, 75cm (752RHFD149)
- OREGON SpeedCut Nano Saw Chain 16", .325" Low Profile Pitch, .043" Gauge, 64 Drive Links (80TXL064G)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 74 Drive Links (18HX074E)
- OREGON AdvanceCut Chain, 16" 91PX 3/8" 54 DL (S54)
- OREGON 19HX Harvester Chain, Chamfer Chisel, .404" Pitch, .080 Gauge, 100' Reel (19HX100R)
- Oregon Chainsaw Chains