Shop All V-Belts
Oregon
Replacement Belt, Walker 8230, 1-1/16 in x 41-1/4 in
Mfr # 115-212
Zoro # G510791785
$49.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Top Width 1-1/16 in.
- Outside Length 41-1/4 in.
- For Use With Walker C and T models
- V-Belt Type Type 9 - Power Band
- Replaces OEM Part Walker 8230
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1-1/16 in. |
Outside Length | 41-1/4 in. |
Details
For Use With | Walker C and T models |
V-Belt Type | Type 9 - Power Band |
Replaces OEM Part | Walker 8230 |
Description
OREGON 115-212 Replacement Belt, Walker 8230, 1-1/16 in x 41-1/4 in. This type 9 standard belt for PTO fits C and T models and replaces the 8230 model. This Premium Oregon Industrial Replacement Belt will reliably power your mower throughout the season to keep your yard looking clean and polished.
- •Type 9 Belt (Power Band)
- •Fits C and T models
- •Replaces Walker 8230
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Lubeze Drill Chill, Cutting Oil, 5 gal. (137835)
- DAYTON Motor Run Capacitor, 3 MFD, 1-1/2 In. H (22F173)
- BESTORQ 8M Timing Belts, 760-8M-20 (760-8M-20)
- LOCTITE Dry Film Lubricant, 10 lb., Can, Black LB 8017 Moly Dry Film Lubricant (233503)
- OREGON Replacement Belt, Premium PTO to Deck Drive Belt, Toro/Wheel Horse 994627, 21/32 in x 147-9/16 in (15-827)
- OREGON Replacement Belt, Premium PTO to Deck Belt, Dixon 6111, 21/32 in X 78-3/16 in (15-386)
- OREGON Replacement Belt, Premium, Bad Boy 041-1490-00. 1/2 in X 151-7/8 in (15-236)
- OREGON Replacement Belt, Premium, Toro/Wheel Horse 1106774, 1/2 in X 62-1/8 in (15-794)
- OREGON Replacement Belt, Premium Transmission Drive Belt, Murray 37X11 21615, 1/2 in X 95-1/8 in (75-111)
- OREGON Replacement Belt, Premium, Snapper 24618, 3/8 in X 34-1/8 in (15-748)
- DAYTON C140 V-Belt, 144" Outside Length, 7/8" Top Width, 1 Ribs (3GWR6)
- Oregon V-Belts