Shop All V-Belts
Oregon
Replacement Belt, Premium Deck Belt, John Deere M122674, 1/2 in X 92-5/8 in
Mfr # 15-035
Zoro # G810791843
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Top Width 1/2 in.
- Outside Length 92-5/8 in.
- For Use With John Deere Sabre models 1338G, 1538H, & 1638H with 38" deck, John Deere 2542
- V-Belt Type Type 1 - Wrapped Clutching
- Replaces OEM Part M122674
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2 in. |
Outside Length | 92-5/8 in. |
Details
For Use With | John Deere Sabre models 1338G, 1538H, & 1638H with 38" deck, John Deere 2542 |
V-Belt Type | Type 1 - Wrapped Clutching |
Replaces OEM Part | M122674 |
Description
OREGON 15-035 Replacement Belt, Premium Deck Belt, John Deere M122674, 1/2 in X 92-5/8 in. This type 1 premium deck belt fits Sabre models 338G, 1538H and 1638H with a 38 deck. It replaces the M122674 model.
- •Type 1 Belt (Wrapped Clutching)
- •Replaces John Deere M122674
- •Fits Sabre models 1338G, 1538H, & 1638H with 38" deck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Shielded, 12mm Bore (6201 2Z JEM)
- LUBRIPLATE Fmo-85-Aw, 12/1 Qts, H-1/Food Grade Usp Mineral Oil Fluid, Iso-22 (L0880-054)
- ZORO SELECT Straight Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread (6AFK3)
- PIX Belt, C, 7/8 x 192 in. OC (C188)
- OREGON Replacement Belt, Premium Ground Drive Belt, AYP/Sears/Hop 169778, 3/8 in X 33-1/4 in (15-223)
- OREGON Replacement Belt, Premium Deck Drive Belt, Ariens Gravely 72382, 1/2 in X 85-5/16 in (15-213)
- OREGON Replacement Belt, Premium, MTD/Cub Cadet 954-0181, 1/2 in X 100-1/16 in (15-593)
- OREGON Replacement Belt, Premium Pump Drive Belt, Bobcat 2188128, 1/2 in X 62-7/8 in (15-247)
- OREGON Replacement Belt, Premium Primary Drive Belt, MTD 754-0355, 1/2 in X 67-1/4 in (75-023)
- OREGON Replacement Belt, Premium, Bad Boy 041-1490-00. 1/2 in X 151-7/8 in (15-236)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 45" (B45)
- Oregon V-Belts