Shop All V-Belts
Oregon
Replacement Belt, Premium Aramid Fiber Wrapped, 3/8 in X 50 in
Mfr # 75-350
Zoro # G210877499
product price: $15.15
/ea
$15.15
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
OREGON 75-350 Replacement Belt, Premium Aramid Fiber Wrapped, 3/8 in X 50 in. This Premium Oregon exact replacement belt will reliably power your mower throughout the season to keep your yard looking clean and polished. The aramid fiber cord provides high tensile strength for severe shock load and stretch resistance, and pound for pound is stronger than steel as it is the same material used in bullet proof vests. Fabric laminates in the base of the belt resist cracking, a major advantage in backside idler applications, and special clutching cover provides smooth engagement and prevents accidental engagement in clutching applications. Measures 3/8 in width x 50 in length.
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
- POWERDRIVE Split Taper Bushing, Series B, 1-1/8 In (B 1 1/8)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 35 Chain Size, 14 # of Teeth (35BS14H X 5/8)
- INA Inner Ring, Bore 40 mm, Width 20 mm (IR40X45X20-XL)
- ARO Manifold, 4 Station (M26M02-04)
- OREGON Replacement Belt, Premium Ground Drive Belt, AYP/Sears/Hop 401603, 1/2 in X 95-9/16 in (15-229)
- OREGON Replacement Belt, Premium PTO Drive Belt, Ariens Gravely 7235100, 21/32 in X 142-7/8 in (15-167)
- OREGON Replacement Belt, Premium Wheel Drive Belt, Murray 37X73, 3/8 in X 44 in (15-638)
- OREGON Replacement Belt, Premium Ground Drive Belt, AYP/Sears/Hop 169778, 3/8 in X 33-1/4 in (15-223)
- OREGON Replacement Belt, Premium Deck Belt, AYP 131006 532131006, 1/2 in X 98-1/4 in (75-163)
- OREGON Replacement Belt, Premium, Snapper 24618, 3/8 in X 34-1/8 in (15-748)
- BESTORQ Aftermarket replacement for 125907X Sears Craftsman JLH238AE belt, A88K (A88K)
- Oregon Power Transmission Belts